Shop All Tractor Hitches & Drawbars
A & I Products
Coupling; Hydraulic Quick Release, Rigid Mount, 1/2" Female 5" x2" x2"
Mfr # A-3905722M91
Zoro # G501705791
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISO 7241A, Female Poppet Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-3905722M91
- Zoro # G501705791
- Country of Origin India
- Category Tractor Hitches & Drawbars
Details
Type | ISO 7241A, Female Poppet Type |
Description
Coupling; Hydraulic Quick Release, Rigid Mount, 1/2" Female, Body Size: 1/2" (NW12), Replaces: Parker: RSD-501-22MM-L103-F, Thread: M22 X 1.5 Male, Type: ISO 7241A, Female Poppet Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Brown Tire Repair Strings, 30 Pc. (1031-A)
- MAIN FILTER DONALDSON/FBO/DCI P550252 Replacement/Interchange Spin-On Filter (MF0058070)
- WIX FILTERS Fuel Filter - Engine, 33830 (33830)
- RANGER 3-Ton Floor Jack / Quick-Pump (5150418)
- A & I PRODUCTS Dust Cap, 3/4 5" x3" x2" (A-5209-5M-P)
- A & I PRODUCTS Drawbar w/ 2.500" Offset 49.5" x2.5" x1.5" (A-L61510)
- A & I PRODUCTS 6 Port Solenoid Diverter Valve 3/8" BSP 4.1" x3.2" x7.7" (A-VFD2500)
- A & I PRODUCTS Coupler, Hydraulic, Female, 3/4 4" x2" x2" (A-KV14219)
- A & I PRODUCTS Dust Cap, 1/2" (2 pkg) 3.75" x4" x2.75" (A-5209-4M)
- A & I PRODUCTS Clevis Base 4.3" x4.4" x4.4" (A-1D15074)
- A & I PRODUCTS Drawbar, Cat I 30" x2.5" x1" (A-DB102)
- A & I Products Tractor Hitches & Drawbars