Shop All Tractor Parts
A & I Products
Cone, Tapered Roller Bearing 3.5" x1" x3.5"
Mfr # A-2789-P
Zoro # G201284695
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.010"
- For Use With (Systems) Ford / New Holland - TRACTOR - 641 ; Ford / New Holland - TRACTOR - 640 ; Ford / New Holland - TRACTOR - 631 ; Ford / New Holland - TRACTOR - 630 ; Ford / New Holland - TRACTOR - 621 ; Ford / New Holland - TRACTOR - 620 ; Ford / New Holland - TRACTOR - 600 ; Ford / New Holland - TRACTOR - 541 ; Ford / New Holland - TRACTOR - 501 ; Ford / New Holland - TRACTOR - 4410 ; Ford / New Holland - TRACTOR - 4140 ; Ford / New Holland - TRACTOR - 4131 ; Ford / New Holland - TRACTOR - 4130 ; Ford / New Holland - TRACTOR - 4121 ; Ford / New Holland - TRACTOR - 4120 ; Ford / New Holland - TRACTOR - 4110TR ; Ford / New Holland - TRACTOR - 4040 ; Ford / New Holland - TRACTOR - 4031 ; Ford / New Holland - TRACTOR - 4030 ; Ford / New Holland - TRACTOR - 4000 ; Ford / New Holland - TRACTOR - 3055 ; Ford / New Holland - TRACTOR - 2300 ; Ford / New Holland - TRACTOR - 2150 ; Ford / New Holland - TRACTOR - 2131 ; Ford / New Holland - TRACTOR - 2120 ; Ford / New Holland - TRACTOR - 2120 ; Ford / New Holland - TRACTOR - 2111 ; Ford / New Holland - TRACTOR - 2110 ; Ford / New Holland - TRACTOR - 2100 ; Ford / New Holland - TRACTOR - 2031 ; Ford / New Holland - TRACTOR - 2000 ; Ford / New Holland - TRACTOR - 2000 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 4500 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 3550 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 3500 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 2130 ; Tapered Roller Bearing - Tapered Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-2789-P
- Zoro # G201284695
- Country of Origin United States
- Category Tractor Parts
Dimensions
Width | 1.010" |
Details
For Use With (Systems) | Ford / New Holland - TRACTOR - 641 ; Ford / New Holland - TRACTOR - 640 ; Ford / New Holland - TRACTOR - 631 ; Ford / New Holland - TRACTOR - 630 ; Ford / New Holland - TRACTOR - 621 ; Ford / New Holland - TRACTOR - 620 ; Ford / New Holland - TRACTOR - 600 ; Ford / New Holland - TRACTOR - 541 ; Ford / New Holland - TRACTOR - 501 ; Ford / New Holland - TRACTOR - 4410 ; Ford / New Holland - TRACTOR - 4140 ; Ford / New Holland - TRACTOR - 4131 ; Ford / New Holland - TRACTOR - 4130 ; Ford / New Holland - TRACTOR - 4121 ; Ford / New Holland - TRACTOR - 4120 ; Ford / New Holland - TRACTOR - 4110TR ; Ford / New Holland - TRACTOR - 4040 ; Ford / New Holland - TRACTOR - 4031 ; Ford / New Holland - TRACTOR - 4030 ; Ford / New Holland - TRACTOR - 4000 ; Ford / New Holland - TRACTOR - 3055 ; Ford / New Holland - TRACTOR - 2300 ; Ford / New Holland - TRACTOR - 2150 ; Ford / New Holland - TRACTOR - 2131 ; Ford / New Holland - TRACTOR - 2120 ; Ford / New Holland - TRACTOR - 2120 ; Ford / New Holland - TRACTOR - 2111 ; Ford / New Holland - TRACTOR - 2110 ; Ford / New Holland - TRACTOR - 2100 ; Ford / New Holland - TRACTOR - 2031 ; Ford / New Holland - TRACTOR - 2000 ; Ford / New Holland - TRACTOR - 2000 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 4500 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 3550 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 3500 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 2130 ; Tapered Roller Bearing - Tapered Cone |
Description
Cone, Tapered Roller Bearing, Bore: 1.562", Radius: .14", Width: 1.010"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIN-WERNER 10 Tons Air/Hydraulic Service Jack 25-1/2" Max. Lifting H., 6-1/2" Min. Lifting H (HW93662)
- DYNAMIC FRICTION CO Brake Pad Sensor Wire, Rear (341-54002)
- BLUE OX KIT, SWAYPRO SPRING BARS, 1000 LB (BXW4007)
- LOCTITE Rtv Clear Silicone Adhesive/Sealant, 491981 (491981)
- A & I PRODUCTS Gauge, 600 Lb.; Glycerin Filled 4" x3" x2" (A-GG600)
- A & I PRODUCTS Bearing, Ball; 6200 Series, Flat Edge 2" x2" x1" (A-6205-ZZ-I)
- A & I PRODUCTS Flange Half, Bearing; 4 Bolt Round 8" x8" x1" (A-F485-I)
- A & I PRODUCTS Housing, Pillow Block (Import) 8" x4" x4" (A-8H207)
- A & I PRODUCTS Seal 3.2" x3.2" x1" (A-200110-P)
- A & I PRODUCTS Hook, Weld On Chain, 3/8 6" x6" x2" (A-WH38)
- AFTERMARKET AMX10226 Low Pressure Switch (AMX10226-ABL)
- A & I Products Tractor Parts