Shop All Tractor Parts
A & I Products
Cone, Tapered Roller Bearing 2.4" x1" x2.5"
Mfr # A-2687-P
Zoro # G601284196
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.001"
- For Use With (Systems) Ford / New Holland - TRACTOR - 660 ; Ford / New Holland - TRACTOR - 651 ; Ford / New Holland - TRACTOR - 650 ; Ford / New Holland - TRACTOR - 601 ; Ford / New Holland - TRACTOR - 600 ; Ford / New Holland - TRACTOR - 4140 ; Ford / New Holland - TRACTOR - 4131 ; Ford / New Holland - TRACTOR - 4130 ; Ford / New Holland - TRACTOR - 4121 ; Ford / New Holland - TRACTOR - 4120 ; Ford / New Holland - TRACTOR - 4110TR ; Ford / New Holland - TRACTOR - 4000 ; Ford / New Holland - TRACTOR - 2131 ; Ford / New Holland - TRACTOR - 2120 ; Ford / New Holland - TRACTOR - 2111 ; Ford / New Holland - TRACTOR - 2000 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 2130 ; Tapered Roller Bearing - Tapered Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-2687-P
- Zoro # G601284196
- Country of Origin United States
- Category Tractor Parts
Dimensions
Width | 1.001" |
Details
For Use With (Systems) | Ford / New Holland - TRACTOR - 660 ; Ford / New Holland - TRACTOR - 651 ; Ford / New Holland - TRACTOR - 650 ; Ford / New Holland - TRACTOR - 601 ; Ford / New Holland - TRACTOR - 600 ; Ford / New Holland - TRACTOR - 4140 ; Ford / New Holland - TRACTOR - 4131 ; Ford / New Holland - TRACTOR - 4130 ; Ford / New Holland - TRACTOR - 4121 ; Ford / New Holland - TRACTOR - 4120 ; Ford / New Holland - TRACTOR - 4110TR ; Ford / New Holland - TRACTOR - 4000 ; Ford / New Holland - TRACTOR - 2131 ; Ford / New Holland - TRACTOR - 2120 ; Ford / New Holland - TRACTOR - 2111 ; Ford / New Holland - TRACTOR - 2000 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 2130 ; Tapered Roller Bearing - Tapered Cone |
Description
Cone, Tapered Roller Bearing, Bore: 1.000", Radius: .05", Width: 1.001"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Battery Cable Heavy Duty, 2/0 ga., 3/8 In. (7915-360-001F)
- BLUE SEA SYSTEMS Blue Sea Systems 5191-BSS MRBF Terminal Fuse Block - 30A-300A (5191-BSS)
- ACDELCO Advantage Beam Blade 22In(552Mm), 8-902215 (8-902215)
- CROWN AUTOMOTIVE DASHBOARD LAMP KIT (5752813K)
- A & I PRODUCTS Clean Out Door 36" x2" x23" (A-CLNDOOR)
- A & I PRODUCTS Jam Nut - 1" - 8 3" x5" x1" (A-65431)
- A & I PRODUCTS 5.5" Straight Pipe 5" x3" x3" (A-ASP6)
- A & I PRODUCTS Hub w/brgs & hdwr 6" x6" x8" (A-SP19116)
- A & I PRODUCTS Bearing, Flanged Disc; Square Bore, Re-Lubricatable 6.5" x6" x2" (A-FD209RK-I)
- A & I PRODUCTS O-Ring; .489" ID X .629" OD X .070" Thickness, Durometer 90, 3" x5" x1" (A-T77857)
- A & I PRODUCTS X HUB 1 3/8, 21 SP BORE 3" x3" x2" (A-SBX1-38X21)
- A & I Products Tractor Parts