Shop All Tractor Hydraulic Parts
A & I Products
Complete Tune Up Kit 7" x7.25" x3.25"
Mfr # A-309786C
Zoro # G801707488
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Point Set, Rotor, Condenser, Distributor Cap, Wire Set & (4) 216 Autolite Spark Plugs.
- For Use With (Systems) Ford / New Holland - TRACTOR - 9N ; Ford / New Holland - TRACTOR - 8N ; Ford / New Holland - TRACTOR - 2N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-309786C
- Zoro # G801707488
- UPC # 67195864664
- Country of Origin United States
- Category Tractor Hydraulic Parts
Details
Includes | Point Set, Rotor, Condenser, Distributor Cap, Wire Set & (4) 216 Autolite Spark Plugs. |
For Use With (Systems) | Ford / New Holland - TRACTOR - 9N ; Ford / New Holland - TRACTOR - 8N ; Ford / New Holland - TRACTOR - 2N |
Description
Complete Tune Up Kit, Includes: Point Set, Rotor, Condenser, Distributor Cap, Wire Set & (4) 216 Autolite Spark Plugs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 1-1/8 Diameter x 6-1/4 Inch Usable Length (66130)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 6-15/32 In (PT377-10)
- WALTER SURFACE TECHNOLOGIES Parts Washer Cleaning Solution, 55 Gal. (55A108)
- STANDARD IGNITION Distributor Cap, Jh-134 (JH-134)
- A & I PRODUCTS Magneto Point Set 1.75" x4" x1.75" (A-353171R1)
- A & I PRODUCTS Switch; Ignition 4" x3" x3" (A-SBA385200331)
- A & I PRODUCTS Ignition Switch 3.75" x4" x2.75" (A-5146155)
- A & I PRODUCTS Harness Kit, 4 Fuse Block Holder 4" x2" x2" (A-AM108846)
- A & I PRODUCTS Switch; Neutral Start 3" x5" x1" (A-AM37643)
- A & I PRODUCTS Starter Relay, 12 Volt 7" x5" x3" (A-RE164448)
- A & I PRODUCTS Cable, Tachometer 12" x12" x1" (A-ATJ8544)
- A & I Products Tractor Hydraulic Parts