Shop All Tractor Hitches & Drawbars
A & I Products
Complete Quick Coupler 6" x4" x1"
Mfr # A-4200-15-P
Zoro # G701705461
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 3/4-16 ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-4200-15-P
- Zoro # G701705461
- Country of Origin United States
- Category Tractor Hitches & Drawbars
Dimensions
Thread Size | 3/4-16 ORB |
Description
Complete Quick Coupler, Body Size: 1/2", Notes: Agricultural Quick Couplings feature: Double acting sleeve for one handed operation when coupler is, Notes: clamped, poppet valves are available to prevent uncoupled leakage. Rated pressure is 3000 PSI., Style: ball, Thread Size: 3/4-16 ORB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/2 x 2-7/16 x 1/4", HM14, NBR (15080)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-54017)
- JABSCO Jabsco Filterless Waste Pump w/Single Diaphragm - 24V (50890-1100)
- FOUR SEASONS ADAPTER ROTO TO #8 MF BS R1 (12778)
- A & I PRODUCTS Female JIC Swivel X Female NPT Straight Adapter 3.75" x4" x2" (A-43D22)
- A & I PRODUCTS Coupler, Hydraulic, Male 4" x1" x1" (A-AT312470)
- A & I PRODUCTS Green Dust Cap, 1/2" 7" x5" x5" (A-5209-4M-GR-P)
- A & I PRODUCTS 90� Female NPT Swivel X Male ORB Adapter 3.75" x4" x2" (A-43B44)
- A & I PRODUCTS Coupler. Female Flat Face; FEM Series 4" x1" x1" (A-FEM-501-10FO-NL)
- A & I PRODUCTS Clevis 4" x4" x4.5" (A-1D15033)
- A & I PRODUCTS Elbow Fitting, Hydraulic, 90 Deg 3" x3" x2" (A-AT32332)
- A & I Products Tractor Hitches & Drawbars