Shop All Tractor PTO & Driveline Components
A & I Products
Complete Constant Velocity Tractor Half Shafts 49" x10.5" x10.5"
Mfr # A-WT58481
Zoro # G201703554
product price: $1,416.99
/ea
Free Shipping & Returns
$1,416.99
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
- Brand A & I Products
- MFR # A-WT58481
- Zoro # G201703554
- Country of Origin United States
- Category Tractor PTO & Driveline Components
Description
Complete Constant Velocity Tractor Half Shafts, C to C Min: 1210 MM/ 48", Implement: -, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Replaces: W2580TR121001, Size: 2580, Total Length: -, Tractor: 1 3/8" - 6 AS Lock, Tube Style: S4GA, Web Notes: Constant Velocity Tractor Half Shaft. C-to-C Length: 48" (1210 mm), Tractor end: 1-3/8" - 6 Spline., Web Notes: Series: 2580., Web Notes: Tube Style: S4GA. Size: 2580. Replaces: Walterscheid No. W2580TR121001. Fits Walterscheid WWE & WWZ
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
- SKF Drive Shaft Bearing, 6206-2RSJ (6206-2RSJ)
- A & I PRODUCTS Seat Cushion Set, Trapezoid, Blue 20.5" x9" x19.5" (A-T103BU)
- ILC Replacement for Polar 6V 5W Ba15d replacement light bulb lamp (6V 5W BA15D POLAR)
- SPRINGFIELD MARINE Springfield Marine 2100055 Kingpin Replacement Deck Base Bushing (2100055)
- A & I PRODUCTS Overrunning Clutch 7" x4" x7" (A-W366750-A)
- A & I PRODUCTS Driveline; W/ Overrunning Clutch 46" x7" x7" (A-CS53517)
- A & I PRODUCTS Tractor yoke, CV, slide collar, 1 3/8" 6 spline 5" x2" x8" (A-141028358)
- A & I PRODUCTS Driveline; W/ 1 3/8" 6 Spline QD Yokes 55.5" x6.25" x6.25" (A-BP212100101-A)
- A & I PRODUCTS Shim Kit 3.2" x3.5" x1" (A-A.709.500)
- A & I PRODUCTS Shaft, PTO (540 RPM) 14" x4.2" x4.5" (A-E4NNN752AA)
- A & I PRODUCTS Rectangular O.D. Tube 0" x0" x0" (A-600-2022)
- A & I Products Tractor PTO & Driveline Components