Shop All Tractor PTO & Driveline Components
A & I Products
Complete Constant Velocity Shafts 0" x0" x0"
Mfr # A-WC584813A
Zoro # G501703148
product price: $1,115.99
/ea
Free Shipping & Returns
$1,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-WC584813A
- Zoro # G501703148
- Country of Origin United States
- Category Tractor PTO & Driveline Components
Description
Complete Constant Velocity Shafts, C to C Min: 1210mm/ 48", Implement: 1 3/4" - 20 Clamp, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Replaces: W258012100103-A, Size: 2580, Total Collapsed Length: 58", Total Length: 58", Tractor: 1 3/8" - 6 AS Lock, Tube Style: B, Web Notes: Complete Constant Velocity Driveline. Minimum C-to-C length: 48" (1210) mm; Total Collapsed C-to-C, Web Notes: length: 58" (1462 mm). Tractor end: 1-3/8" 6 Spline. Implement end: 1-3/4" 20 Spline. Star style, Web Notes: tubing, type B. For 2580 series. Fits John Deere Rotary Cutters; Walterscheid WWE series.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fiber Washer, Washer, ES1032 (ES1032)
- AFTERMARKET Leveling Box Assembly Fits Ford Tractor 2N 8N 9N NAA 155 to 195 Inches (8N577A)
- ROADPRO Platinum Series Dual Mirror Mount, 3ft. (RPPS-23KB)
- ASSENMACHER SPECIALTY TOOLS 640 Oil Filter Socket Wrench For Toyota/Lexus (TOY 640)
- A & I PRODUCTS Yoke, Tube & Sleeve Assembly 1 3/16" Square 0" x0" x0" (A-11003560)
- A & I PRODUCTS Round Bore Implement Yoke (w/ Keyway & Set Screw) 4" x3" x6" (A-800-3522)
- A & I PRODUCTS Ball Shear Clutch, 35 Series, 1 3/4"x 20 Spline, 27,800 in/lb Setting, w/ Safety Slide Lock 4"x2"x7" (A-104-3520)
- A & I PRODUCTS Overrunning Clutch 7" x4" x7" (A-W366750-A)
- A & I PRODUCTS Seal; PTO Housing 4" x4" x1" (A-AL150750)
- A & I PRODUCTS Driveline; W/ Overrunning Clutch 46" x7" x7" (A-CS53517)
- A & I PRODUCTS Driveline; W/ Shear Bolt Clutch 43.5" x7" x7" (A-CS53518)
- A & I Products Tractor PTO & Driveline Components