Shop All Tractor PTO & Driveline Components
A & I Products
Complete Constant Velocity Shafts 0" x0" x0"
Mfr # A-WC584811A
Zoro # G701703474
product price: $1,193.99
/ea
Free Shipping & Returns
$1,193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-WC584811A
- Zoro # G701703474
- Country of Origin United States
- Category Tractor PTO & Driveline Components
Description
Complete Constant Velocity Shafts, C to C Min: 1210 MM/ 48", Implement: 1 3/8" - 6 Clamp, Replaces: W258012100101-A, Series: 2580, Size: 2580, Total Length: 58", Tractor: 1 3/8" - 6 AS Lock, Tube Style: B, Web Notes: Complete Constant Velocity Driveline. Minimum C-to-C length: 48" (1210) mm; Total Collapsed C-to-C, Web Notes: length: 58" (1462 mm). Tractor end: 1-3/8" 6 Spline. Implement end: 1-3/8" 6 Spline. Star style, Web Notes: tubing, type B. For 2580 series. Fits Woods Rotary Cutters; Walterscheid WWE series.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO PROFESSIONAL LIFTING 12 1/2 Ton Standard Bottle Jack (76412B)
- STA-BIL Fogging Oil/Cylinder Protector, 12 oz. (22001)
- JABSCO PAR-Max 3 Shower Drain Pump 12V 3.5 GPM (31610-0092)
- ATP Auto Trans Oil Pan Gasket, SG-30 (SG-30)
- A & I PRODUCTS Implement Yoke, 7/8" Square Bore, w/ Set Screw 2" x3" x4" (A-804-1014)
- A & I PRODUCTS Domestic 80� Constant Velocity Driveline Less Implement Yoke 53.5" x10" x10" (A-DC535810N)
- A & I PRODUCTS Shaft, PTO (540 RPM) 10" x3" x3" (A-47130743)
- A & I PRODUCTS Center Housing , 80� CV 8" x8" x6" (A-W365725)
- A & I PRODUCTS Complete CV Joint, OUTER Tube, 650 CV Series, Size 2, 1 3/8" 6 Spl 5.65" x5.65" x5.65" (A-BP7G52049T07)
- A & I PRODUCTS Shaft, PTO (540 RPM) 2" x2" x12" (A-AT29707)
- A & I PRODUCTS Round Bore Implement Yoke (w/ Keyway & Set Screw) 5.5" x3" x2.5" (A-800-3524)
- A & I Products Tractor PTO & Driveline Components