Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Cogged Wedge V-Belt (5/8" X 96") 15" x5" x1.2"
Mfr # A-5VX960
Zoro # G901269893
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Belt Type 5V
- Thickness .591"
- Color Black
- Depth 35/64"
- Width 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-5VX960
- Zoro # G901269893
- UPC # 67195859839
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Depth | 35/64" |
Width | 5/8" |
Length | 96" |
Details
Belt Type | 5V |
Thickness | .591" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Description
Cogged Wedge V-Belt (5/8" X 96"), Color: Black, Depth: 35/64", Length: 96", Material: Polyester Cord, Notes: 5/8" x 96" 5V Polyester Cord, OC Length: 5/8" X 96", Thickness: .591", Type: 5V, Width: 5/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Cigarette Receptacle, 4 gal., Gray (1208GRAY)
- HONDA Recoil Starter (28400-Z5K-305ZA)
- SCOTTY 300ft Premium Stainless Steel Replacement Cable (1001K)
- MONOPRICE Idyllwild Sapele Soprano Ukulele with Gig Bag_ Tuner_ Strap_ and Extra (610305)
- A & I PRODUCTS Metric V-Belt (13 X 1382) 23" x3.5" x0.5" (A-SPA1382)
- A & I PRODUCTS Classical V-Belt (1/2" X 75") 11" x5" x1.2" (A-A73)
- A & I PRODUCTS Classical V-Belt (5/8" X 47") 21" x4" x0.8" (A-B44)
- A & I PRODUCTS Retainer, Load Control Shaft 6" x4" x1.5" (A-R33827)
- A & I PRODUCTS Micro-Rib V-Belt (113") 18" x5" x2" (A-1130K6)
- A & I PRODUCTS Shield Bearing, Inner 2.5" x2.5" x1" (A-BP255010006)
- AIC REPLACEMENT PARTS KM Uni Pro™ Grammer Seat Belt Cover Kit (8372-KM)
- A & I Products Lawn Mowers & Accessories