Shop All V-Belts
A & I Products
Cogged Wedge V-Belt (3/8" X 60") 12" x3.5" x0.3"
Mfr # A-3VX600
Zoro # G301269417
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .311"
- Material Polyester Cord
- V-Belt Type 3V Wedge
- Depth 21/64"
- Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-3VX600
- Zoro # G301269417
- UPC # 67195852778
- Country of Origin India
- Category V-Belts
Dimensions
Depth | 21/64" |
Length | 60" |
Width | 3/8" |
Details
Thickness | .311" |
Material | Polyester Cord |
V-Belt Type | 3V Wedge |
Features | 3/8" x 60" 3V Wedge Polyester Cord |
Color | Black |
Description
Cogged Wedge V-Belt (3/8" X 60"), Color: Black, Depth: 21/64", Length: 60", Material: Polyester Cord, Notes: 3/8" x 60" 3V Wedge Polyester Cord, OC Length: 3/8" X 60", Set Quantity: 2, Thickness: .311", Type: 3V Wedge, Width: 3/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 1/4", ID 0.17", 500 ft., Green (TIUB07G-153)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (F738-50E-B9-G)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E13XWNS, 5:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E26MWNS, 60:1, 56C/140TC)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 49" ) 21" x4" x0.7" (A-B46K)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 75" ) 11" x5" x1" (A-B72K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 37" ) 15" x0.5" x4" (A-A35K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 80" ) 12" x5" x2" (A-A78K)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 60" ) 25.5" x3.5" x0.5" (A-B57K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 114" ) 17" x4" x1" (A-A112K)
- POWERFLITE 4L180 18" Outside Length, 1/2" Top Width, 1 Ribs (4L180-2)
- A & I Products Power Transmission Belts