Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Cogged Wedge V-Belt (3/8" X 50") 11" x3" x0.5"
Mfr # A-3VX500
Zoro # G801268453
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type 3V Wedge
- Thickness .311"
- Color Black
- Depth 21/64"
- Width 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-3VX500
- Zoro # G801268453
- UPC # 67195852774
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Depth | 21/64" |
Width | 3/8" |
Length | 50" |
Details
Belt Type | 3V Wedge |
Thickness | .311" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Description
Cogged Wedge V-Belt (3/8" X 50"), Color: Black, Depth: 21/64", Length: 50", Material: Polyester Cord, Notes: 3/8" x 50" 3V Wedge Polyester Cord, OC Length: 3/8" X 50", Thickness: .311", Type: 3V Wedge, Width: 3/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIFLEX Plastiflex FC1253 1.25 in. x 3 ft. Abg Filter Hose (FC1253)
- RUBBERMAID Plug Stock Tank Drain (505012)
- OTHER PRODUCT BRANDS Syringe 60 cc (1841)
- BECKETT Wire 14Ga 1/4Mile Galv El Fenc (118220)
- A & I PRODUCTS Washer, Thrust; Differential Gear 3" x3" x1" (A-L31793)
- A & I PRODUCTS Belt, Deck 16" x5" x1" (A-532405143)
- A & I PRODUCTS Belt, Deck 0" x0" x0" (A-592951801)
- A & I PRODUCTS Pin, Hitch; Cat V 12" x5" x3" (A-RE228327)
- A & I PRODUCTS Belt, Transaxle Drive 0" x0" x0" (A-07200724)
- A & I PRODUCTS Radiator Hose, Lower 6" x1.7" x1.7" (A-SBA310160790)
- AFTERMARKET Cylinder Piston Kit Fits Husqvarna K960 K970 544935603 544935602 (HYI40-0223)
- A & I Products Riding Lawn Mower & Small Tractor Parts