Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Cogged Wedge V-Belt (3/8" X 37.5") 17.5" x1.5" x0.5"
Mfr # A-3VX375
Zoro # G201268466
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type 3V Wedge
- Thickness .311"
- Length 37.5"
- Depth 21/64"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-3VX375
- Zoro # G201268466
- UPC # 67195852764
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 37.5" |
Depth | 21/64" |
Width | 3/8" |
Details
Belt Type | 3V Wedge |
Thickness | .311" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Description
Cogged Wedge V-Belt (3/8" X 37.5"), Color: Black, Depth: 21/64", Length: 37.5", Material: Polyester Cord, Notes: 3/8" x 37.5" 3V Wedge Polyester Cord, OC Length: 3/8" X 37.5", Thickness: .311", Type: 3V Wedge, Width: 3/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Rhino Elite Medicine Ball, 10lb, Orange (PRM10)
- FANMATS U.S. Marines Black Metal Hitch Cover (22195)
- WESTERN SMOKECHIP POSTOAK 180CI (78077)
- BASF PT Alpine Flea Bed Bug Insecticide 20 oz (065228)
- A & I PRODUCTS Multiple Speed Belt (7/8" X 42.8") 8" x5" x1" (A-1422V420)
- A & I PRODUCTS Hitch Pin 3/8" X 2-1/2" (5 pk) 6" x6" x1" (A-HL24)
- A & I PRODUCTS Pull Arm Latch 3" x3" x2" (A-AR90082)
- A & I PRODUCTS Classical V-Belt (5/8" X 99") 13" x1.5" x4" (A-B96)
- A & I PRODUCTS Classical V-Belt (7/8" X 52") 22" x5" x0.7" (A-C48)
- A & I PRODUCTS Belt, Deck 60 0" x0" x0" (A-027284)
- MTD E Ring Clip (716-04153)
- A & I Products Riding Lawn Mower & Small Tractor Parts