Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Cogged Wedge V-Belt (3/8" X 140") 21" x5" x1.2"
Mfr # A-3VX1400
Zoro # G101268573
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type 3V Wedge
- Thickness .311"
- Depth 21/64"
- Color Black
- Width 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-3VX1400
- Zoro # G101268573
- UPC # 67195852752
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Depth | 21/64" |
Width | 3/8" |
Length | 140" |
Details
Belt Type | 3V Wedge |
Thickness | .311" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Description
Cogged Wedge V-Belt (3/8" X 140"), Color: Black, Depth: 21/64", Length: 140", Material: Polyester Cord, Notes: 3/8" x 140" 3V Wedge Polyester Cord, OC Length: 3/8" X 140", Thickness: .311", Type: 3V Wedge, Width: 3/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Ignition Module (951-15869)
- DOGIPOT Pet Waste Bags, Trash Liners, 15 gallon, 50 pack (1404)
- MILWAUKEE TOOL .105" x 180' Trimmer Line (49-16-2800)
- BARK Multicolored Plush Sniff Miss Dog Toy (207732)
- A & I PRODUCTS Classical V-Belt (1/2" X 23") 9.5" x3.5" x0.5" (A-A21)
- A & I PRODUCTS Automotive Wedge (17/32" X 69.27") 9.5" x5" x0.7" (A-17690)
- A & I PRODUCTS Heater, Radiator Hose, Lower (1 1/4") 5" x5.75" x3" (A-5B125)
- A & I PRODUCTS Cogged Classical V-Belt 5/8" X 45") 19" x3.5" x0.5" (A-BX42)
- A & I PRODUCTS Cogged Classical V-Belt (1/2" X 64") 13.5" x5" x1" (A-AX62)
- A & I PRODUCTS Skid Shoe Plastic MTD 00571 5" x4" x1.5" (A-B157053)
- MTD Bearing-Flange (941-0170)
- A & I Products Lawn Mowers & Accessories