Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Cogged Wedge Banded V-Belt ( 5/8" X 160") 48" x48" x3.25"
Mfr # A-5VX1600/05
Zoro # G601269049
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type 5V Banded Cogged
- Color Black
- Pulley Material - Belt Tensioners and Tension Pulleys Polyester Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-5VX1600/05
- Zoro # G601269049
- UPC # 67195861570
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Details
Belt Type | 5V Banded Cogged |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Description
Cogged Wedge Banded V-Belt ( 5/8" X 160"), Color: Black, Depth W/O Band: 35/64", Material: Polyester Cord, OC Length: 5/8" X 160", Type: 5V Banded Cogged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Ergonomic Square Point Shovel, Polypropylene Blade, 30 in L White Aluminum Handle (56035)
- STENS Notched Hi-Lift Blade Fits Grasshopper 320245 320-018 (320-018)
- KENYON FourWay Security Key (85481)
- FISKARS Fiskars Consumer Prod Inc 751110-1001 36 in. Handle Maul; 8 lbs. (202305)
- A & I PRODUCTS Fan Shroud 17" x16.7" x3" (A-2N8146)
- A & I PRODUCTS Hitch Pin, Machined, 5/8" x 4 1/4 8" x4" x2" (A-HPL102)
- A & I PRODUCTS Pull Arm (RH/LH) 31" x3" x2" (A-SBA370101092)
- A & I PRODUCTS Bulk Hose, 2 3/4" ID 3" x3" x36" (A-HS27503)
- A & I PRODUCTS Clevis Pin 5.5" x1" x1" (A-TCP05)
- A & I PRODUCTS SPINDLE ASSY, SCAG 461950 6.25" x6.75" x6.25" (A-B1SC73)
- AIC REPLACEMENT PARTS Deck Kit 42 fits Craftsman Lawnmower 130794 Mandrel & 144959 Belt (KT-LAS20-0022)
- A & I Products Lawn Mowers & Accessories