Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Cogged Wedge Banded V-Belt ( 5/8" X 140") 48" x48" x3.75"
Mfr # A-5VX1400/06
Zoro # G401268549
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type 5V Banded Cogged
- Color Black
- Pulley Material - Belt Tensioners and Tension Pulleys Polyester Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-5VX1400/06
- Zoro # G401268549
- UPC # 67195857604
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Details
Belt Type | 5V Banded Cogged |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Description
Cogged Wedge Banded V-Belt ( 5/8" X 140"), Color: Black, Depth W/O Band: 35/64", Material: Polyester Cord, OC Length: 5/8" X 140", Type: 5V Banded Cogged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Piston, Rod and Collar Kit for Sprayers (0610409-K)
- JACKS IMPORTS Correction Bit with Copper High Port Mouth (11049)
- BRADY Pennants, Fluorescent Orange, 113-1/2 ft. (58389)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH21193)
- A & I PRODUCTS Hitch Pin 3/4" X 6 9" x4" x2" (A-GHP04)
- A & I PRODUCTS Alligator Rivet Plate Lacing pkg. 13" x4.5" x1" (A-1701482)
- A & I PRODUCTS Check Chain Stabilizer 7" x5" x2" (A-159425)
- A & I PRODUCTS Classical V-Belt ( 5/8" X 148") 22" x5" x1.5" (A-B145)
- A & I PRODUCTS Hitch Pin, Machined, 1 1/4" x 7 1/2 8" x1" x1.5" (A-HPL111)
- A & I PRODUCTS Micro-Rib V-Belt (52.0") 23" x4" x0.3" (A-520J4)
- BRIGGS & STRATTON Bolt, Shoulder (1736539YP)
- A & I Products Lawn Mowers & Accessories