Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Cogged Wedge Banded V-Belt ( 3/8" X 50") 16" x16" x0.75"
Mfr # A-3VX500/02
Zoro # G401268525
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type 3V Section Banded
- Color Black
- Pulley Material - Belt Tensioners and Tension Pulleys Polyester Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-3VX500/02
- Zoro # G401268525
- UPC # 67195857286
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Details
Belt Type | 3V Section Banded |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Description
Cogged Wedge Banded V-Belt ( 3/8" X 50"), Color: Black, Depth W/O Band: 21/64", Material: Polyester Cord, OC Length: 3/8" X 50", Type: 3V Section Banded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Unloader Kit (70-0107)
- AFTERMARKET Bucket Pin (1807810)
- FISKARS Bypass Lopper Powr-Lever (391381-1014)
- ECHO Earth Auger, 4 In. Dia. (99944900170)
- A & I PRODUCTS Gasket, Water Pump 12.2" x8.6" x0.2" (A-15313-73430)
- A & I PRODUCTS Check Chain Clevis Kit 3" x5" x1" (A-FP165)
- A & I PRODUCTS Belt, Fan Variable Speed 12" x12" x5.5" (A-R222393)
- A & I PRODUCTS Lower Pull Arm Link (LH), Cat II 13" x4.2" x1.5" (A-398371R11)
- A & I PRODUCTS Nut; 1-1/8"-12 Hex Jam, Plain 2" x2" x0.5" (A-7A4999)
- A & I PRODUCTS Classical V-Belt (5/8" X 30") 12" x4" x0.5" (A-B27)
- STENS Solid State Module 440-425 For Briggs & Stratton 590454 (440-425)
- A & I Products Lawn Mowers & Accessories