Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Cogged Wedge Banded V-Belt ( 3/8" X 45") 14" x14" x2.25"
Mfr # A-3VX450/06
Zoro # G901268674
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type 3V Section Banded
- Color Black
- Pulley Material - Belt Tensioners and Tension Pulleys Polyester Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-3VX450/06
- Zoro # G901268674
- UPC # 67195856462
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Details
Belt Type | 3V Section Banded |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Description
Cogged Wedge Banded V-Belt ( 3/8" X 45"), Color: Black, Depth W/O Band: 21/64", Material: Polyester Cord, OC Length: 3/8" X 45", Type: 3V Section Banded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oil Change Kit For Kawasaki Fh601V, Fh651V, Fh680V, Fh721V 785-649 (785-649)
- BRIGGS & STRATTON Air Filter (5 of 591583) (845090)
- POWERPLAY Bleeder Valve (PO196210)
- EGO POWER+ 56V 18 Cordless Chain Saw Bare Tool (CS1800)
- A & I PRODUCTS Drive Sprocket 4" x4" x1" (A-B1SB472)
- A & I PRODUCTS SPINDLE ASSY, JOHN DEERE TCA24881 8.6" x8.6" x7.6" (A-B1JD48)
- A & I PRODUCTS Micro-Rib V-Belt (30.0") 12.7" x5" x1.2" (A-300J10)
- A & I PRODUCTS Fractional V-Belt (3/8" X 21") 9" x4" x0.5" (A-3L210)
- A & I PRODUCTS Classical V-Belt (1/2" X 46") 20" x4" x1" (A-A44)
- A & I PRODUCTS Hook, Grab, Clevis, Grade 70 2" x2" x1" (A-7B805T)
- AFTERMARKET S66486 Belt Tensioner Pulley, Idler, 83995241 Fits FordNew Holland (S.66486-SPX_2)
- A & I Products Lawn Mowers & Accessories