Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Cogged Classical V-Belt (1/2" X 30") 14" x1" x4"
Mfr # A-AX28
Zoro # G501279827
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-AX28
- Zoro # G501279827
- UPC # 67195850055
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Description
Cogged Classical V-Belt (1/2" X 30"), Color: Black, Depth: 5/16", Length: 30", Material: Polyester Cord, Notes: 1/2" x 30" A Section Cogged Polyester Cord, OC Length: 1/2" X 30", Thickness: 0.3125", Top Width: 1/2", Type: A Section Cogged, Width: 1/2"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE PW Replacement Wand Kit, Insulated, 36" (99023687)
- MTD Swivel (GW-1033)
- XPOWER 1/2 HP, 2980 CFM, 5 Amps, 4 Positions, 3 Speeds Air Mover (P-630)
- T TERRE 3-Pack Medium Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-JDT-17-0012-QTY3)
- A & I PRODUCTS Hitch Pin, Machined, 1 1/8" x 6 1/4 8" x5" x1" (A-HPL110)
- A & I PRODUCTS Radiator w/ Shroud 45" x31.75" x10.75" (A-303394492)
- A & I PRODUCTS Bearing; Sprag Clutch 3" x3" x1.5" (A-402566R1)
- A & I PRODUCTS Radiator Core 16.5" x19.5" x7.5" (A-AB3599R)
- A & I PRODUCTS Radiator Hose, Lower 6" x1.7" x1.7" (A-SBA310160790)
- A & I PRODUCTS Fractional V-Belt (3/8" X 48") 20" x3.5" x0.5" (A-3L480)
- MTD Arm Asm-Pivot Rh (987-02071A)
- A & I Products Riding Lawn Mower & Small Tractor Parts