Shop All Automotive Air Conditioning Compressors & Clutches
A & I Products
Clutch; Viscous Fan 9" x9" x5"
Mfr # A-246462A2
Zoro # G601705530
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (Systems) Case-IH - TRACTOR - MX90C ; Case-IH - TRACTOR - MX80C ; Case-IH - TRACTOR - MX100C ; Case-IH - TRACTOR - CX90 ; Case-IH - TRACTOR - CX80 ; Case-IH - TRACTOR - CX70 ; Case-IH - TRACTOR - CX100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-246462A2
- Zoro # G601705530
- Country of Origin United Kingdom
- Category Automotive Air Conditioning Compressors & Clutches
Details
For Use With (Systems) | Case-IH - TRACTOR - MX90C ; Case-IH - TRACTOR - MX80C ; Case-IH - TRACTOR - MX100C ; Case-IH - TRACTOR - CX90 ; Case-IH - TRACTOR - CX80 ; Case-IH - TRACTOR - CX70 ; Case-IH - TRACTOR - CX100 |
Description
Clutch; Viscous Fan,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Swivl-Eze 278ANZPM1 278 Pro Mount Seat Mount (278ANZPM-1)
- WHITECAP T-Handle Latch-Chrome Plated Zamac/Black Nylon-Locking (S-226BC)
- BANDO Auto Serpentine Belt, 5Pk680 (5PK680)
- BUYERS PRODUCTS Trailer Door Cam Action Lock Kit (B2159C)
- MOTORCRAFT 03-06 Ford Expedition-Navigator Compressor Asy, Ycc165 (YCC165)
- FOUR SEASONS Audi/V:New Sanden/Sankyo Sd7V16 W/Clutch New Compressor, 78541 (78541)
- GMB 91-60 Ford/Mercury/Gm/Lincoln Fan Clutch, 930-2230 (930-2230)
- DENSO A/C Compressor and Clutch, 471-7010 (471-7010)
- UNIVERSAL AIR COND Chry/Dodge/Jee:New Denso 10S17C W/Clutch New Compressor, Co30000C (CO30000C)
- FOUR SEASONS Univ P:New Sanden/Sankyo Sd7H15 W/Clutch New Compressor, 78597 (78597)
- DENSO A/C Compressor and Clutch 2006-2011 Honda Civic 1.8L, 471-7054 (471-7054)
- A & I Products Automotive Heating & Air Conditioning