Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Classical V-Belt (7/8" X 52") 22" x5" x0.7"
Mfr # A-C48
Zoro # G601283083
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-C48
- Zoro # G601283083
- UPC # 67195852047
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Description
Classical V-Belt (7/8" X 52"), Color: Black, Depth: 17/32", Length: 52", Material: Polyester Cord, Notes: 7/8" x 52" C Section Polyester Cord, OC Length: 7/8" X 52", Thickness: .551", Top Width: 7/8", Type: C Section, Width: 7/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PET ADOBE Pet Adobe Cat Tree House, Multi-Level, Scratching Posts, Condos, and Perches, 50-inches Tall, White (311020WIK)
- MTD Plate-Shave (05000-0637)
- SPECTRACIDE Weed and Grass Killer (HG-97186)
- ZORO SELECT 3 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTP7)
- A & I PRODUCTS Outer Shield Bearing 5" x2" x8" (A-180016016)
- A & I PRODUCTS Stabilizer Arm, Heavy Duty 33.5" x1.7" x0.5" (A-181778M1)
- A & I PRODUCTS Bearing Ring, 70� Series, For Guard Size SC15 / SD15 2.5" x2.5" x0.7" (A-W087279)
- A & I PRODUCTS Hose, Thermostat 2" x1" x1" (A-45607DA)
- A & I PRODUCTS Hitch pin, 1-1/2" X 13 1" x2" x2" (A-HP113)
- A & I PRODUCTS #125 RS Lacing, 8 - 18" Strips w/Staples, 4 Cables & Washers 3.6" x20" x2.2" (A-54518)
- AIC REPLACEMENT PARTS E7NN9030AA Fuel Cap Fits Ford Tractors 2000 3000 4000 5000 5700 6700 7700 8700 9 (FSG80-0189-ITR)
- A & I Products Lawn Mowers & Accessories