Shop All V-Belts
A & I Products
Classical V-Belt (5/8" X 128") 19" x5" x1"
Mfr # A-B125
Zoro # G401280527
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-B125
- Zoro # G401280527
- UPC # 67195850781
- Country of Origin India
- Category V-Belts
Description
Classical V-Belt (5/8" X 128"), Color: Black, Depth: 13/32", Length: 128", Material: Polyester Cord, Notes: 5/8" x 128" B Section Polyester Cord, OC Length: 5/8" X 128", Thickness: 0.381", Top Width: 5/8", Type: B Section, Width: 5/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 52 (3VX520)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 4 (1/2" M (HFZ1204YW4S)
- NTN Tapered Roller Bearing Cone, LM12749 (LM12749)
- AKG Oil Cooler, AC, 4-50 GPM, 115/230 V, 1/2 HP (A20-1)
- A & I PRODUCTS Classical V-Belt (1/2" X 60") 26" x0.5" x4" (A-A58)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 64" ) 9.5" x5" x1.5" (A-A62K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 66" ) 9.5" x5" x2" (A-A64K)
- A & I PRODUCTS Classical V-Belt (1/2" X 50") 22" x3.5" x0.5" (A-A48)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 94" ) 14" x1.7" x1" (A-B91K)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 84" ) 14" x5" x2" (A-B81K)
- MTD Belt-V Type (954-0637A)
- A & I Products Power Transmission Belts