Shop All V-Belts
A & I Products
Classical V-Belt (1/2" X 85") 12" x1.2" x4"
Mfr # A-A83
Zoro # G701280593
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-A83
- Zoro # G701280593
- UPC # 67195850372
- Country of Origin India
- Category V-Belts
Description
Classical V-Belt (1/2" X 85"), Color: Black, Depth: 5/16", Length: 85", Material: Polyester Cord, Notes: 1/2" x 85" A Section Polyester Cord, Thickness: .315", Top Width: 1/2", Type: A-Section
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 41.27mm I. D., 63.5mm O. D. (41.2763.512.7SB)
- CHICAGO RAWHIDE Small Bore Seals, #7628 (7628)
- ZORO SELECT 90 Degrees Elbow 1/2 in Hose I.D, 3/8"-18 Thread (707020-0806)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 11 # of Teeth (60BS11H X 1 1/8)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 37" ) 15" x0.5" x4" (A-A35K)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 198" ) 29" x5" x1.5" (A-B195K)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 208" ) 32" x1.5" x5" (A-B205K)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 60" ) 25.5" x3.5" x0.5" (A-B57K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 39" ) 16" x3" x0.5" (A-A37K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 79" ) 11.5" x5" x1.2" (A-A77K)
- GATES 1626 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B61)
- A & I Products V-Belts