Shop All V-Belts
A & I Products
Classical V-Belt (1/2" X 34") 14" x3" x0.5"
Mfr # A-A32
Zoro # G601279802
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-A32
- Zoro # G601279802
- UPC # 67195850213
- Country of Origin India
- Category V-Belts
Description
Classical V-Belt (1/2" X 34"), Color: Black, Depth: 5/16", Length: 34", Material: Polyester Cord, Notes: 1/2" x 34" A Section Polyester Cord, OC Length: 1/2" X 34", Thickness: .315", Top Width: 1/2", Type: A-Section, Width: 1/2"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-LM11749 90014, Tapered Roller Bearing 4 Od, Trb TwoSingleRow Assembly 4 Od, LM11749 90014 (LM11749 90014)
- PARKER 45 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (139HB-4-2)
- D&D 175" Outside Length, 2/3" Top Width, 1 Ribs (B172)
- LOC-LINE Round Nozzle, 3/4In, PK50 (69542)
- A & I PRODUCTS Double V-Belt (5/8" X 119") 18" x6" x2" (A-BB116)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 31" ) 13" x0.5" x4" (A-A29K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 39" ) 16" x3" x0.5" (A-A37K)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 68" ) 10" x5" x1.5" (A-B65K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 53" ) 25" x1" x0.5" (A-A51K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 122" ) 18" x1.5" x4" (A-A120K)
- D&D 149" Outside Length, 2/3" Top Width, 1 Ribs (B146)
- A & I Products V-Belts