A & I Products

CabCAM Wired 3.5" Digital Color Video System w/ License Plate Mount Camera 9" x6" x4"


product price: $258.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

CabCAM Wired 3.5" Digital Color Video System w/ License Plate Mount Camera, Dim A (1): The 3.5" wired color digital touch screen monitor has 2 camera inputs, Dim B (2): install with its slotted mounting holes that adjust from 6-5/8Þ to 7-1/4Þ. The camera has a max, Dim B (2): degrees viewing angle, comes with 4 infrared illuminators for night vision assistance. It is easy to, Dim B (2): power consumption of 180mA, Dim B (2): The LPC634 license plate camera is a durable weather proof color camera with a super wide 150, Heading: 12V or 24V, Web Notes: A perfect solution for tight spaces. The A-CC35M1C Kit includes a 3.5" touch screen monitor, wiring, Web Notes: camera, (1) PVC20 - 20' Power Video Cable, Web Notes: harness, sun shade, mounting bracket, automotive adapter, DC power wire, (1) LPC634 license plate

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.