A & I Products

CabCAM Video System, Wireless (Includes 7" Monitor and 2 Cameras) 12" x8" x6"


product price: $617.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

CabCAM Video System, Wireless (Includes 7" Monitor and 2 Cameras), Notes 2: 2.4GHz wireless receiver with four channels. Supports 12V automotive battery., Notes 2: 7" TFT LCD Wide-Angle Color Camera: High Resolution monitor with antenna. Four camera capability, Notes 3: button, channel selection, loudspeaker, support attaching slot and power supply terminal., Notes 3: The monitor includes: power indicator, remote receiving window, POWER button, MENU button, SEL, Notes 4: (2) 1/3" CCD Weatherproof Color Camera: One Channel 3 and one Channel 4 camera. Infrared, Notes 4: Illuminators allow up to 32 feet of night visibility, image mirroring function, made to withstand, Notes 4: off-road conditions, audio capabilities., Notes 5: cameras work with 12 volt systems but will require the AD520 voltage reducer for use with 24 volt, Notes 5: Each camera has an antenna and a power supply jack. Monitor works with 12 & 24 volt systems &, Notes 5: systems., Notes 6: AC/Cigarette Lighter/DC Adaptor, AC Power Adaptor,, Notes 6: Accessories: Base-Mounted Remote Antenna with 9.75' cord, Ball Swivel Mounting Bracket with, Notes 6: Mounting Pad, U-Support Mounting Bracket with Thumb Screws, 6 Pin Power Wire Harness with Jack for, Notes 7: Automotive Power Adapter, (3) 3.25' DC Adapters, Sunshield, RCA Cable, Full-Featured Remote Control., Notes 8: This system can be expanded to support up to four cameras., Notes: 200 yd barrier-free transmission range., Web Notes: allowing for easy installation. The WL56M2C wireless system can also be expanded to four camera, Web Notes: barrier-free transmission range. The WL56M2C wireless system supports 12V automotive battery power, Web Notes: capability., Web Notes: monitor and two wireless 1/3" color CCD cameras. The 2.4 Ghz wireless system has a 200 yard, Web Notes: The A-WL56M2C CabCAM WiRELESS System. The camera system comes with one 7" wide-angle color LCD

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.