A & I Products

CabCAM Video System, Quad (9" Digital Touch Screen LCD Monit2 White Light Cameras) 11"x10"x4"


product price: $737.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

CabCAM Video System, Quad (Includes 9" Digital Touch Screen LCD Monitor 2 White Light Cameras), Notes 2: 9" Digital Touch Screen TFT LCD Color Quad Monitor: Quad Monitor Is Able To Show 1, 2, 3 Or 4, Notes 2: CameraViews At One Time. Picture In Picture Capability. Embedded Control Box For Direct Power Input, Notes 2: For Cameras, AV1, AV2, AV3 & AV4 Video Inputs Allow Hook-up To Four Cameras., Notes 3: Button, Volume Buttons, Channel Selection, AV1/AV2/AV3 & AV4 Shift Button, DVD Input, Loudspeaker., Notes 3: Front Of Monitor: Color LCD Screen, Power indicator, Remote Receiving Window, Power Button, Menu, Notes 4: Back Of Monitor: Support Attaching Slot, Power Supply Cord, Notes 5: Plug AV Conversion Cable In The Front To Play A DVD. The Main Harness Has RCA Output Jacks To Hook, Notes 5: To Larger Screen (TV) Or A Recording Device., Notes 6: Accessories: AV Conversion Cable, Ball Swivel Mounting Bracket W/ Mounting Pad, Stationary Mounting, Notes 6: Bracket W/ Thumb Screws, 22 Pin Harness, Full Featured Remote Control, Automotive Power Adapter,, Notes 6: Sunshield, (2) 20' Weatherproof Video Cables, Notes: (2) Waterproof VS1CWL Cameras: Color with Audio, White LED Illuminators Allow up to 32 feet of, Notes: Visibility in the Dark, Image Mirroring Function, Made to WithstOff-Road Conditions, Web Notes: color cameras with WHITE LED illuminators providing over 32 feet of night visibility., Web Notes: The 9" color quad monitor can view 1 camera separately or view all 4 cameras simultaneously, Web Notes: utilizing picture-in-picture technology. The CWL9M2CQ video system also comes with 2 waterproof

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.