Shop All Tractor Cameras & Electronics
A & I Products
CabCAM Camera, License Plate Mount, Color CCD 10" x2" x1"
Mfr # A-LPC634
Zoro # G701703290
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-LPC634
- Zoro # G701703290
- UPC # 67195866142
- Country of Origin China
- Category Tractor Cameras & Electronics
Description
CabCAM Camera, License Plate Mount, Color CCD, Dim A (1): For use with wired CabCAM systems, Dim B (2): Infrared illuminators allow up to 9' of night visibility, Dim C (3): Super wide angle (150ø), Dim D (4): Waterproof construction, Dim E (5): Easy to install, Dim F (6): Slotted mounting holes adjust from 6 5/8" - 7 1/4", Dim G (7): 180 mA Max Power Consumption, Dim H (8): 36" cord from camera to connector end., Web Notes: 7-1/4". The camera has a max power consumption of 180mA., Web Notes: camera with super wide 150 degrees viewing angle. The A-LPC634 camera also comes with 4 infrared, Web Notes: illuminators for night vision assistance. The camera is compatible with other wired CabCAM video, Web Notes: License Plate Camera is a durable weather proof camera. The A-LPC634 camera is a 1/4" color CCD, Web Notes: systems. The camera is easy to install with its slotted mounting holes that adjust from 6-5/8" to
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt For Cub Cadet Cc760 954-04145A 265-624 (265-624)
- ATTWOOD MARINE Plastic Thru-Hull Fitting - 1-1/2" - White (3875-3)
- FCS STRUTS Shock Absorber, 341593 (341593)
- WHEEL MASTERS Wheel Masters 802990 Valve Extenders - 90° (802990)
- A & I PRODUCTS CabCAM Camera, 110�, PAL Video Format 4.5" x3.5" x3.5" (A-PAL110C)
- A & I PRODUCTS CabCAM Monitor, 7" QUAD Digital Wireless w/ Recording Capability 13.5" x7.5" x3.5" (A-DW7M)
- A & I PRODUCTS CabCAM Remote Control, High Definition 3.5" x3.5" x1" (A-HDRM)
- A & I PRODUCTS CabCAM Wired 3.5" Digital Color Video System w/ License Plate Mount Camera 9" x6" x4" (A-CC35M1C)
- A & I PRODUCTS CabCAM Wireless 7" Monitor 13" x7.5" x3.5" (A-CWM7)
- A & I PRODUCTS CabCAM Power Video Cable, 50' 7" x7" x3" (A-PVC50)
- A & I PRODUCTS CabCAM Cable, CommCenter & 4600 Display Camera, 7, 8, 9 R Series Deere Tractors S Combines 7"x7"x3" (A-GS3C)
- A & I Products Tractor Cameras & Electronics