Shop All Tractor Cameras & Electronics
A & I Products
CabCAM Camera, Auto Shutter, 1/3" Color CCD w/ Audio 4" x5" x3.5"
Mfr # A-ASC635M
Zoro # G101702640
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-ASC635M
- Zoro # G101702640
- UPC # 67195866121
- Country of Origin China
- Category Tractor Cameras & Electronics
Description
CabCAM Camera, Auto Shutter, 1/3" Color CCD w/ Audio, Dim A (1): For use with wired CabCAM systems, Dim B (2): Shutter is closed when not in use to keep free from debris, Dim C (3): Weatherproof and constructed to withstand off-road conditions, Dim D (4): Infrared illuminators allow up to 32' of night visibility, Dim E (5): Auto heating when temperature is below 50ø F or 10ø C, Dim F (6): Image mirroring function, Dim G (7): Camera has the regular 4 pin connector that powers all functions, Dim I (9): 450 mA Max Power Consumption, Web Notes: allowing over 30 feet of night visibility. The cameras auto heating abilities activate when, Web Notes: Auto Shutter Color Camera works well in areas requiring extra protection. The auto shutter camera, Web Notes: conditions this camera is also weatherproof. The auto shutter camera has 12 infrared illuminators, Web Notes: remains closed when not in use to keep the lens free from debris. Built to withstand off-road, Web Notes: temperatures reach below 50 degree.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TODD Molded 15 Gallon Water - Holding Tank (94-1627WH)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 0.25 Oz., PK25 (AW025N)
- FLITZ 16 oz. Metal Pre Clean Spray Bottle (AL 01706)
- EXTREME MAX Extreme Max 3006.6500 BoatTector Vinyl-Coated Mushroom Anchor - 8 lbs. (3006.6500)
- A & I PRODUCTS CabCAM Camera, High Definition 5.5" x4" x3.5" (A-HD1080C)
- A & I PRODUCTS CabCAM Camera, Side Mount, 1/3" Color CCD W/ IR, For Wired System 5" x4" x3" (A-SVC402)
- A & I PRODUCTS CabCAM Power Video Cable, 20' 6.3" x5" x1.9" (A-PVC20)
- A & I PRODUCTS Coil, Ferrite, Electromagnetic Interference Filter 3" x5" x2" (A-CHR01)
- A & I PRODUCTS CabCAM Cable, Coiled 14" x8" x4" (A-CC523)
- A & I PRODUCTS Video Borescope, 5.5mm Probe Diameter, Wireless 3.5" Color TFT Monitor 17.3" x15.6" x6.8" (A-VBW2455)
- A & I PRODUCTS CabCAM Cable, Wired CabCAM Camera CASE IH AFS PRO 700 & New HollIntelliview IV Monitors 8.5"x6"x2" (A-CBL700)
- A & I Products Tractor Cameras & Electronics