Shop All Tractor Cameras & Electronics
A & I Products
CabCAM Camera, 110�, White LED 5" x3.5" x4"
Mfr # A-VS1CWL
Zoro # G601703390
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-VS1CWL
- Zoro # G601703390
- UPC # 67195870601
- Country of Origin China
- Category Tractor Cameras & Electronics
Description
CabCAM Camera, 110�, White LED, Dim A (1): For use with wired CabCAM systems, Dim B (2): 300 mA Max power Consumption, Notes 2: to be visible., Notes 2: The white LED illuminators allow you to light up the area you are viewing up to 32', allowing colors, Notes 3: The white LED illuminators are on at all times, even when the monitor is turned off. In order for, Notes 3: the white LED illuminators to go off, power to the monitor needs to be removed., Notes 4: applications only, such as air-seeder tanks or other constantly dark areas., Notes 4: Because the LED lights are on at all times, it is recommended to use this type of camera in special, Notes: The VS1CWL wired camera is a waterproof, color camera with audio. The VS1CWL has 110 degrees of, Notes: viewing angle and white LED illuminators. The VS1CWL also has mirroring capability and able to, Notes: withstand off-road conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL TR5 22" LEVERAGE BAR (KT32318)
- DB ELECTRICAL Starter For Bobcat Compact Excavator D1703Eb D1703B 6670727; 410-52186 (410-52186)
- CRC Brake Part Cleaner, Non-Chlorinated, 14Oz (05088)
- ZEREX Antifreeze Coolant, 55 gal., Concentrate (ZX002)
- A & I PRODUCTS CabCAM Power Video Cable, 6' 5" x4" x4" (A-PVC6)
- A & I PRODUCTS CabCAM Camera, Wireless 110� Channel 1 (2414 MHZ) 5" x4" x3.5" (A-WCCH1)
- A & I PRODUCTS CabCAM 7" LCD TFT Color Quad Monitor 13" x8" x4" (A-QM7127R)
- A & I PRODUCTS Power Video Cable 20', 5 Pin, S Series John Deere Combine 7" x5" x2" (A-PVC20S)
- A & I PRODUCTS CabCAM High Definition 22 Pin Power Harness 6.5" x5" x2" (A-HD22P)
- A & I PRODUCTS CabCAM Wireless 7" Monitor 13" x7.5" x3.5" (A-CWM7)
- A & I PRODUCTS Converter, 24 Volt to 12 Volt, 10 Amp 8" x4" x2.5" (A-CV102412)
- A & I Products Tractor Cameras & Electronics