Shop All Tractor Cameras & Electronics
A & I Products
CabCAM 7" LCD TFT Color Quad Monitor 13" x8" x4"
Mfr # A-QM7127R
Zoro # G501703544
product price: $527.99
/ea
Free Shipping & Returns
$527.99
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
- Brand A & I Products
- MFR # A-QM7127R
- Zoro # G501703544
- Country of Origin China
- Category Tractor Cameras & Electronics
Description
CabCAM 7" LCD TFT Color Quad Monitor, Dim A (1): For use with wired Quad CabCAM systems., Dim B (2): Color LCD screen, Dim C (3): Embedded control box for direct power input for cameras, Dim D (4): AV1, AV2, AV3 & AV4 video inputs allow four camera capability, Dim E (5): DVD input, RCA jacks for video & audio output, loudspeaker, Dim F (6): Power indicator, remote receiving window, POWER, MENU, Volume, Channel & AV Shift buttons, Web Notes: Color Quad TFT Monitor. The quad monitor is capable of viewing 1, 2, 3, or 4 cameras at one time, Web Notes: control box for direct power input for cameras., Web Notes: control over contrast, hue, mirror & upside down functions. The quad monitor also has an embedded, Web Notes: utilizing picture-in-picture technology. Each camera can be controlled independently allowing
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
- CARRAND Heavy Duty Wash Brush Head Only, 10" Wide (CRD93111)
- POWERSTOP Z17 Evolution Plus Disc Brake Pad - Rear, 17-1806 (17-1806)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1046000)
- COUNTERACT Commercial Hub and Wheel Cleaner, 6" L (HBCTK-22)
- A & I PRODUCTS CabCAM Video System, Wireless (Includes 7" Monitor and 2 Cameras) 12" x8" x6" (A-WL56M2C)
- A & I PRODUCTS CabCAM Power Video Cable, 65' 6.7" x6.7" x2.7" (A-PVC65)
- A & I PRODUCTS CabCAM High Definition 10" QUAD Video System, Touch Screen, (10" QUAD Monitor/2) 14.5"x10"x4.5" (A-HD10M2CQ)
- A & I PRODUCTS CabCAM Camera, 110�, PAL Video Format 4.5" x3.5" x3.5" (A-PAL110C)
- A & I PRODUCTS CabCAM Harness, 7" Wireless Monitor 7" x2" x2" (A-HNSW7)
- A & I PRODUCTS CabCAM 9" Quad Monitor 15.5" x9.5" x3.5" (A-QM9146)
- A & I PRODUCTS CabCAM Camera, 110� 3" x3" x3" (A-CAM87)
- A & I Products Tractor Cameras & Electronics