Shop All Tractor Lights & Light Bars
A & I Products
Bulb, Sealed Beam (12 Volt) 6" x4" x6"
Mfr # A-28A120
Zoro # G401705464
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With John Deere - TRACTOR ; Case-IH - TRACTOR ; Allis-Chalmers - TRACTOR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-28A120
- Zoro # G401705464
- UPC # 67195866802
- Country of Origin United States
- Category Tractor Lights & Light Bars
Details
For Use With | John Deere - TRACTOR ; Case-IH - TRACTOR ; Allis-Chalmers - TRACTOR |
Description
Bulb, Sealed Beam (12 Volt), Dim A (1): 5 7/8" Dia., Dim B (2): 3 Prong Terminal, Dim C (3): -4000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIN Power Steering Return Hose, PSH0112R (PSH0112R)
- GEN-Y HITCH 32K Pintle Lock 2.5 Shank (GH-0162)
- WEATHER GUARD Truck Box, Topside, Steel, 96-1/4"W, White, 21.4 cu. ft. (297-3-02)
- MOTORCRAFT Relay Asy-Starter Motor, Sw7663 (SW7663)
- A & I PRODUCTS Work Lamp, E-Series LED, Flood, Round 7" x3" x8" (A-WL20E)
- A & I PRODUCTS Bulb, Inner H4-12V 3.75" x4" x2.75" (A-87283179)
- A & I PRODUCTS Replacement Sealed Beam, 4411, 12 Volt 4.1" x3.2" x4.1" (A-28A117)
- A & I PRODUCTS Lamp, Sealed Beam: Halogen 3" x3" x5" (A-R161288)
- A & I PRODUCTS Bulb, Sealed Beam, 4440X 3.9" x3.9" x5.8" (A-28A156)
- A & I PRODUCTS Lamp Bulb H3 12V 55W, Side Headlight/Worklight 1.75" x4" x1.75" (A-1312210C2)
- A & I PRODUCTS Work Lamp, LED, Trapezoid, Oval 8" x8" x5" (A-WL935)
- A & I Products Tractor Lights & Light Bars