Shop All Tractor Transmission & Rear Axle Parts
A & I Products
Brake Shoe Linings w/ Rivets 7" x3" x3"
Mfr # A-70276950
Zoro # G101415007
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5-7/8"
- Width 2"
- Thickness .248"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-70276950
- Zoro # G101415007
- Country of Origin Taiwan, Province of China
- Category Tractor Transmission & Rear Axle Parts
Dimensions
Length | 5-7/8" |
Width | 2" |
Details
Thickness | .248" |
Description
Brake Shoe Linings w/ Rivets, Holes: 9, Length: 5-7/8", Notes: Ordering qty. 1 you will recieve 2 linings & rivets, enough to service one brake., Replaces: 70231633, Thickness: .248", Width: 2"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN-X 32 ░F Windshield Washer Fluid 1 gal (113605)
- FIRESTONE REPLACEMENT AIRBAG FOR 2330 KIT (6401)
- VELVAC Air Pilot Spring Return Valve, 4-Way (320182)
- BALDWIN FILTERS Air Filter, 12-1/2 x 15-1/2 in. (PA2384)
- A & I PRODUCTS Reservoir Assy, Brake Fluid 8" x4" x8" (A-AH215111)
- A & I PRODUCTS Assembly, Link 3" x1" x1" (A-393354R91)
- A & I PRODUCTS Dipstick, Transmission 10" x1" x0.5" (A-NAA927C)
- A & I PRODUCTS Bushing, Gearshift Lever 1.5" x1.5" x0.5" (A-L4027T)
- A & I PRODUCTS Spring, Return C1, C3 or PTO Transmission Clutch Pack 4" x5" x1" (A-R67840)
- A & I PRODUCTS Brake Band w/ Lining 8" x8" x2" (A-358660R21)
- A & I PRODUCTS Disc; Brake 14.5" x14.5" x0.5" (A-86014786)
- A & I Products Tractor Transmission & Rear Axle Parts