A & I Products

Bolt, Rotary Cutter Blade 4" x2" x2"


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 3.54"
  • For Use With (Systems) Sidewinder - ROTARY CUTTER - 6X6 ; Sidewinder - ROTARY CUTTER - 6X6 ; Sidewinder - ROTARY CUTTER ; Sidewinder - ROTARY CUTTER ; Sidewinder - ROTARY CUTTER
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 3.54"

Details

For Use With (Systems) Sidewinder - ROTARY CUTTER - 6X6 ; Sidewinder - ROTARY CUTTER - 6X6 ; Sidewinder - ROTARY CUTTER ; Sidewinder - ROTARY CUTTER ; Sidewinder - ROTARY CUTTER

Description

Bolt, Rotary Cutter Blade, Head Diameter: 1.48", Neck Diameter: 1.48", .995", Overall Length: 3.54", Shoulder Diameter: 1.48", Shoulder Length: -, Thread Length: 2.94", Thread: Right Hand 1"-14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.