Shop All Tractor Rims & Wheels
A & I Products
Bolt, Rear Rim Wheel Clamp 3" x5" x1"
Mfr # A-393772R1
Zoro # G401712219
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-393772R1
- Zoro # G401712219
- Country of Origin Turkey
- Category Tractor Rims & Wheels
Dimensions
Overall Length | 3.46" |
Description
Bolt, Rear Rim Wheel Clamp, Head Size: 1.10" Square, Thread Length: 1.78", Notes: Used w/ 380870R1 rear wheel clamp & HD34NFNUT Nut., Thread: 42433, Overall Length: 3.46"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYB Strut-Plus, Sr4424 (SR4424)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt, 3400 (3400)
- SAMPA Air Spring - Rear, Air Suspension, SP559781-KA (SP559781-KA)
- RACE SPORT 5202 8K Single Beam Hid Replacement Bulbs Pr (5202-8K-SB-RB)
- A & I PRODUCTS Rim, Rear Wheel 11" x 28" 6 Loop 30" x30" x12" (A-RW11286)
- A & I PRODUCTS Rim, Rear Wheel 10" x 28 30" x30" x11.2" (A-RW10286)
- A & I PRODUCTS Rim, Front Wheel 8" x 16 18" x9" x18" (A-FW08166)
- A & I PRODUCTS Rim, Front Wheel 10L x 16 17.5" x17.5" x11" (A-99A992)
- A & I PRODUCTS Rim, Front Wheel 8" x 15 16.5" x16.5" x9" (A-98A1586)
- A & I PRODUCTS Rim, Front Wheel 8" x 15 16.75" x16.75" x9" (A-98A1585)
- AFTERMARKET Fits 6Bolt Front Wheel Rim 8 x 16 Fits John Deere 2000 3000 4000 5000 (JD3210)
- A & I Products Tractor Rims & Wheels