Shop All Tractor Air Conditioning Parts
A & I Products
Blower Motor (4 wire) (12V, 3/8" X 4 1/4" shaft, Rev rotation, 3sp) 4.5" x5" x14.2"
Mfr # A-BM333812
Zoro # G501703520
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-BM333812
- Zoro # G501703520
- Country of Origin China
- Category Tractor Air Conditioning Parts
Description
Blower Motor (4 wire) (12V, 3/8" X 4 1/4" shaft, Rev rotation, 3sp), Body Diameter: 3 1/2", Body Length: 4 1/8", 5", C to C: 2 7/8", Notes: Vented, Med & Hvy Duty Rating, Replaces: AH80194, Rotation: Rev 3 Sp., Shaft Diameter: 3/8", Shaft Length: 4 1/4" x 4 1/4", Volt: 12, Web Notes: Blower motor. 4-wire, 12V. 3/8 x 4-1/4" shaft, Reverse rotation 3sp. Rated as medium & heavy duty., Web Notes: For Deutz Tractor models: D5600, D5200, D7500, D8500.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Reflector, Stick-On, Yellow, Round, Dia 2 In (41003)
- BALDWIN FILTERS Air Filter, 10-3/4 x 2-9/16 in. (PA2007)
- PEERLESS Tire Chains, Single and Wide Base, PK2 (QG3829)
- EXTREME MAX Extreme Max 3006.2367 BoatTector High-Strength Line SnubberStorage Bungee Value-12" w Compact Hooks (3006.2367)
- A & I PRODUCTS R-134a Low Side Coupler w/ Manual Shut-Off 4.4" x4" x1.5" (A-CP6073)
- A & I PRODUCTS R12/ R134a Filter Drier 13" x3" x3" (A-804-212)
- A & I PRODUCTS A6 Conversion Kit (Includes New Denso Style Compressor) 18" x18" x10" (A-RE233249SPL)
- A & I PRODUCTS R12/ R134a Filter Drier 3.6" x3.6" x11.6" (A-804-349)
- A & I PRODUCTS Low Pressure Cut-Out Switch 3" x1" x1" (A-220-413)
- A & I PRODUCTS Prestite Refrigerant Insulation Tape, 30' Roll 8" x8" x2" (A-320-237)
- A & I PRODUCTS R12/ R134a Filter Drier 10" x3.5" x3.5" (A-804-997)
- A & I Products Tractor Air Conditioning Parts