Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Belt, Primary Drive 0" x0" x0"
Mfr # A-539111582
Zoro # G901290293
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type B Section Banded Cogged
- Color Black
- Length 42.625"
- Width 5/8" 2 Band
- Thickness 0.39"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-539111582
- Zoro # G901290293
- UPC # 67195875120
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 42.625" |
Width | 5/8" 2 Band |
Details
Belt Type | B Section Banded Cogged |
Color | Black |
Thickness | 0.39" |
Pulley Material - Belt Tensioners and Tension Pulleys | Aramid Cord |
Description
Belt, Primary Drive, Color: Black, Length: 42.625", Material: Aramid Cord, Notes: 2 Band x 42.625" B-Section Banded Aramid Cord, Thickness: 0.39", Type: B Section Banded Cogged, Width: 5/8" 2 Band
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Bonide Products 917494 Beetle Bagger Disposable Collection Bags; Pack - 6 (917494)
- RADIUS GARDEN PRO Garden Edger, Stainless Steel (20611)
- DEWALT FLEXVOLT(R) 60V MAX* Handheld Blower (Tool Only) (DCBL770B)
- GLOBAL INDUSTRIAL Portable Pop Up Canopy, Slant-Leg, 10'L x 10'W x 8'11H, Green (602190GN)
- A & I PRODUCTS Radiator 24" x18.2" x8" (A-CH19296)
- A & I PRODUCTS Hitch Pin, Machined, 1 1/8" x 6 1/4 8" x5" x1" (A-HPL110)
- A & I PRODUCTS Hair Pin Clip Assortment 11" x7" x2" (A-7A1005)
- A & I PRODUCTS Cogged Classical V-Belt 5/8" X 45") 19" x3.5" x0.5" (A-BX42)
- A & I PRODUCTS Bulk Hose, 2 1/4" ID 2" x2" x37" (A-HS22503)
- A & I PRODUCTS Metric V-Belt (10 X 737) 13" x4" x0.5" (A-SPZ737)
- BRIGGS & STRATTON Bolt - 3/8-24 (7014981SM)
- A & I Products Riding Lawn Mower & Small Tractor Parts