Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Belt, Fan 20" x0.7" x4"
Mfr # A-16131DA
Zoro # G901290361
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 46.375
- Thickness 0.541
- Material Polyester Cord
- Width 7/8
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-16131DA
- Zoro # G901290361
- UPC # 67195805312
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 46.375 |
Width | 7/8 |
Details
Thickness | 0.541 |
Material | Polyester Cord |
Color | Black |
For Use With (Systems) | Case-IH - TRACTOR - W6TAD ; Case-IH - TRACTOR - W6TA ; Case-IH - TRACTOR - SUPER WD6 ; Case-IH - TRACTOR - SUPER W6 ; Case-IH - TRACTOR - SUPER MTA ; Case-IH - TRACTOR - SUPER MD ; Case-IH - TRACTOR - SUPER M ; Case-IH - TRACTOR - MDVTA ; Case-IH - TRACTOR - MDV ; Case-IH - TRACTOR - MDTA ; Case-IH - TRACTOR - MD ; Case-IH - TRACTOR - M ; Case-IH - TRACTOR - M ; Case-IH - TRACTOR - 450 ; Case-IH - TRACTOR - 400 FARMALL |
Description
Belt, Fan, Color: Black, Length: 46.375, Material: Polyester Cord, Notes: 7/8 X 46.375 REL(Raw Edge Laminate) Polyester Cord, Thickness: 0.541, Type: REL(RAW Edge Laminate), Width: 44385
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Fuel Pump Module Kit (25 755 73-S)
- OTHER PRODUCT BRANDS Quart Jar with Brush Applicator (2239)
- CUB CADET Pulley Drive, 25mm (687-02528)
- SISKIYOUSPORTS Siskiyou Sports BSN085 MLB Baltimore Orioles State Charm Necklace (BSN085)
- A & I PRODUCTS SPINDLE ASSY, CUB CADET 618-0324 6" x6" x7" (A-B1CC114)
- A & I PRODUCTS Radiator Hose, Upper 8" x1" x1" (A-SBA310160320)
- A & I PRODUCTS Bearing, Water Pump Style (Import) 7" x2" x2" (A-JD10058)
- A & I PRODUCTS Flat Idlers w/ Flanges 8" x6" x1" (A-B1SB2915)
- A & I PRODUCTS Metric V-Belt (10 X 875) 15" x4" x0.5" (A-SPZ875)
- A & I PRODUCTS Hose, By-Pass; Water Pump 2" x1" x1" (A-SBA145536051)
- A & I PRODUCTS Micro-Rib V-Belt (36.0") 15.5" x3.5" x0.5" (A-360J6)
- A & I Products Riding Lawn Mower & Small Tractor Parts