Shop All Lawn Mower Accessories
A & I Products
Belt, Dual Wheel 22.5" x1.5" x5"
Mfr # A-48202A
Zoro # G301290008
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 52.5"
- Width 1/2"
- Thickness 0.413"
- Material Aramid Cord
- Type REL 2-Band
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-48202A
- Zoro # G301290008
- UPC # 67195854579
- Country of Origin India
- Category Lawn Mower Accessories
Dimensions
Length | 52.5" |
Width | 1/2" |
Details
Thickness | 0.413" |
Material | Aramid Cord |
Type | REL 2-Band |
Color | Black |
Description
Belt, Dual Wheel, Color: Black, Length: 52.5", Material: Aramid Cord, Notes: 1/2" x 52.5" REL (Raw Edge Laminate) 2-Band Aramid Cord, Thickness: 0.413", Type: REL 2-Band, Width: 1/2"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Texas Official-Size Vintage Football (218-93FV-1)
- CHOMPER Toy Pet Cage W/Ball Transparnt (WB15519)
- ZORO SELECT 3 in x 50 ft Breathable Tree Roll Fabric, White, Polypropylene (TW3W)
- ARS ARS Folding Pruning Saw (SA-210DX)
- A & I PRODUCTS WHEEL-TURF, 4.1X3.5X4, TAN, FP 10" x10" x4.1" (A-B1WL28)
- A & I PRODUCTS Flat Idler 4.05" x4.15" x1.4" (A-B1JD22)
- A & I PRODUCTS Flat Idler 5" x7" x2" (A-B1SB10152)
- A & I PRODUCTS ELEC STARTER KIT, TEC 33290 AR 72200600 7" x7" x5" (A-B120027)
- A & I PRODUCTS BLADE-BOLT AND WASHER, 7/16", AYP 1.5" x1.5" x1.5" (A-B1SB14457)
- A & I PRODUCTS WHEEL-TURF, 9X3.5X4, WHITE, FP 2.5" x2.3" x2.3" (A-B1FP108)
- OREGON Hi-Lift Blade, 25" L, 3" W (92-114)
- A & I Products Lawn Mowers & Accessories