Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Belt, Drive, Upper 18" x4" x0.5"
Mfr # A-7540468
Zoro # G401290243
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Wrapped
- Thickness 0.344"
- Color Brown
- Length 41.5"
- Width 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-7540468
- Zoro # G401290243
- UPC # 67195859175
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 41.5" |
Width | 5/8" |
Details
Belt Type | Wrapped |
Thickness | 0.344" |
Color | Brown |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Description
Belt, Drive, Upper, Color: Brown, Length: 41.5", Material: Polyester Cord, Notes: 5/8" x 41.5" Wrapped Polyester Cord, Thickness: 0.344", Type: Wrapped, Width: 5/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 35 ft L x 0.5 mm H x 20 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-20X35)
- SPECTRACIDE Bag-A-Bug 1 Mg. Solid Outdoor Japanese Beetle Bait (HG-16905)
- FLASH FURNITURE 31.5 SQ Dining Table Brown Poly Top/Black Frame (JJ-T14619-80-BRBK-GG)
- AGRI-FAB Agri-Fab 18in. X 24in. Poly Tow/Push Lawn Roller (45-0610)
- A & I PRODUCTS Wedge V-Belt (5/8" X 90") 12" x12" x1" (A-5V900)
- A & I PRODUCTS WASHER 1-1/4" LOCK 3" x5" x1" (A-7A5547)
- A & I PRODUCTS SPINDLE ASSY, BAD BOY 037-2000-00 5.5" x5.5" x7" (A-B1BB04)
- A & I PRODUCTS Connecting Rod, Hydraulic Lift Piston 8" x1" x1" (A-86563314)
- A & I PRODUCTS Cogged Wedge Banded V-Belt ( 5/8" X 73") 0" x0" x0" (A-5VX730/02)
- A & I PRODUCTS Wedge Banded V-Belt (1" X 236") 48" x48" x8" (A-8V2360/08)
- BRIGGS & STRATTON Nut, Hex Flange - 9/16-18 (1714419SM)
- A & I Products Lawn Mowers & Accessories