Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Belt, Drive 30" x2" x0.5"
Mfr # A-2058
Zoro # G601290050
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Wrapped
- Width 1/2"
- Length 30"
- Application Toro / Wheel Horse - EDGER - 6094 ; Toro / Wheel Horse - EDGER - 6094 ; McLane - EDGER ; McLane - EDGER
- Thickness 0.35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-2058
- Zoro # G601290050
- UPC # 67195854475
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 1/2" |
Length | 30" |
Details
Belt Type | Wrapped |
Application | Toro / Wheel Horse - EDGER - 6094 ; Toro / Wheel Horse - EDGER - 6094 ; McLane - EDGER ; McLane - EDGER |
Thickness | 0.35" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Aramid Cord |
Description
Belt, Drive, Color: Black, Length: 30", Material: Aramid Cord, Notes: 1/2" x 30" Wrapped Aramid Cord, Thickness: 0.35", Type: Wrapped, Width: 1/2"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONGBIRD ESSENTIALS 4 x 4 in. Metal Coated Predator Defeater Raccoon (SESQR89)
- ALPINE Multicolored Metal 12 in. H Vegetable Planter Stake (QEL809ABB)
- XPOSE SAFETY Heavy Duty 30 Mil Tarp, Clear, Vinyl (CVT30-88)
- OREGON Mower Blade (91-574)
- A & I PRODUCTS Pin, Lift Arm, Cat II 11" x1.25" x1.25" (A-LP020)
- A & I PRODUCTS Belt; Deck Drive, 60 0" x0" x0" (A-M117636)
- A & I PRODUCTS Cogged Classical V-Belt (5/8" X 98") 14" x5" x1" (A-BX95)
- A & I PRODUCTS Cogged Wedge V-Belt (3/8" X 37.5") 17.5" x1.5" x0.5" (A-3VX375)
- A & I PRODUCTS Lift Rod Assembly, LH 23" x3" x3" (A-3C001-91452)
- A & I PRODUCTS Classical V-Belt (5/8" X 54") 23" x4" x1" (A-B51)
- AFTERMARKET Brand New Kit-Fuel Priming Pump Lift Pump for Perkins, JCB & Fits Massey Ferguso (FSG60-0222)
- A & I Products Lawn Mowers & Accessories