Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Belt, Drive 2/Band 11.7" x12.5" x6"
Mfr # A-18990
Zoro # G101289981
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Wrap 2-Band
- Thickness 0.494"
- Width 5/8"
- Color Black
- Length 169.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-18990
- Zoro # G101289981
- UPC # 67195852296
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 5/8" |
Length | 169.1" |
Details
Belt Type | Wrap 2-Band |
Thickness | 0.494" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Aramid Cord |
For Use With (Systems) | Woods - FINISHING MOWER - RM990-3 ; Woods - FINISHING MOWER - RM990-3 ; Woods - FINISHING MOWER - RM990 ; Woods - FINISHING MOWER - RM990 |
Description
Belt, Drive 2/Band, Color: Black, Length: 169.1", Material: Aramid Cord, Notes: 5/8" x 169.1" Wrapped 2-Band Aramid Cord, Thickness: 0.494", Type: Wrap 2-Band, Width: 5/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Handheld Blower, 580 cfm, 165 mph, 56 V, 7.2 lb (LB5800)
- MTD Carburetor Assy (651P07035)
- KING BROTHERS BALL VLV 3/4"" SCKT WLD (LT-0750-S)
- PRIME-LINE Gate Pull, 5-3/4 in., Steel Construction, Zinc-Plated Finish Single Pack (MP18707-1)
- A & I PRODUCTS Classical V-Belt (1/2" X 57") 8" x7" x1" (A-A55)
- A & I PRODUCTS Metric V-Belt (17 X 2950) 12" x12" x1.5" (A-SPB2950)
- A & I PRODUCTS Micro-Rib V-Belt (42.0") 18" x5" x1" (A-420J16)
- A & I PRODUCTS Double Clevis, 3/8 3" x2" x1" (A-ML02)
- A & I PRODUCTS Cogged Wedge Banded V-Belt ( 5/8" X 140") 48" x48" x3.75" (A-5VX1400/06)
- A & I PRODUCTS Radiator Core 32" x34" x8" (A-AC1120R)
- AIC REPLACEMENT PARTS Pump Gp-Metering Fits Caterpillar Models (1198767)
- A & I Products Lawn Mowers & Accessories