Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Belt, Drive 14" x5" x1.5"
Mfr # A-130969
Zoro # G101289936
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Belt Type Wrapped
- Width 1/2"
- Thickness 0.34"
- Length 92.5"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-130969
- Zoro # G101289936
- UPC # 67195854750
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 1/2" |
Length | 92.5" |
Details
Belt Type | Wrapped |
Thickness | 0.34" |
Color | Gray |
Pulley Material - Belt Tensioners and Tension Pulleys | Aramid Cord |
Description
Belt, Drive, Color: Gray, Length: 92.5", Material: Aramid Cord, Notes: 1/2" x 92.5" Wrapped Aramid Cord, Thickness: 0.34", Type: Wrapped, Width: 1/2"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURAL GUARD 4 lbs Slug & Snail Bait (440450)
- KRAFT TOOL Dirt Tamper, 8"x8 (CC925)
- AFTERMARKET Nylon Lifting Sling - Eye-To-Eye Loop - 6' Long x 1" Wide Universal Fit (OTK20-0239)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 15 Mil Tarp, Black, Vinyl (2ZJ59)
- A & I PRODUCTS SPINDLE ASSY, MTD 618-04134 6" x6" x8" (A-B1MT75)
- A & I PRODUCTS Pump Assembly, Water 16" x13" x9" (A-AR65917)
- A & I PRODUCTS 4.5-3 RHTX Clipper Lacing Hooks 12" x3" x1" (A-1002887)
- A & I PRODUCTS Micro-Rib V-Belt (28.5") 12.5" x4" x0.5" (A-285K4)
- A & I PRODUCTS Fractional V-Belt (3/8" X 37") 15" x3.7" x0.5" (A-3L370)
- A & I PRODUCTS Thermostat (180�) 4.5" x4.5" x3" (A-619736C2)
- MTD Bearing-Self-Align (941-04024)
- A & I Products Lawn Mowers & Accessories