Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Belt, Drive 12" x4" x0.7"
Mfr # A-5959
Zoro # G501289642
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type REC (Raw Edge Cogged) Asymmetric
- Width 3/4"
- Color Black
- Length 27.75"
- Thickness 0.393"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-5959
- Zoro # G501289642
- UPC # 67195856190
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 3/4" |
Length | 27.75" |
Details
Belt Type | REC (Raw Edge Cogged) Asymmetric |
Color | Black |
Thickness | 0.393" |
Pulley Material - Belt Tensioners and Tension Pulleys | Aramid Cord |
Description
Belt, Drive, Color: Black, Length: 27.75", Material: Aramid Cord, Notes: 3/4" x 27.75" REC (Raw Edge Cogged) Asymmetric Aramid Cord, Thickness: 0.393", Type: REC (Raw Edge Cogged) Asymmetric, Width: 3/4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Head Gasket For Honda Gx270 12251-Zh9-000, 12251-Zh9-010; 465-722 (465-722)
- NATRAPEL Repellant, Continous Spray, 6 oz. (0006-6878)
- ZORO SELECT 3 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas, Mildew Resistant, UV Resistant (5WTP1)
- CORONA TOOLS 25" Hedge Shears With Heavy-Duty Aluminum Handle (AH 6940)
- A & I PRODUCTS Pin, Hydraulic Cylinder 4" x3" x2" (A-HCP05)
- A & I PRODUCTS Ball Joint 4" x4" x0.5" (A-B1SB2211)
- A & I PRODUCTS Classical V-Belt (5/8" X 47") 21" x4" x0.8" (A-B44)
- A & I PRODUCTS Heater, Radiator Hose, Lower (1 1/2") 5" x5.75" x3" (A-5B15)
- A & I PRODUCTS Micro-Rib V-Belt (61.2") 10" x5" x1.2" (A-612K6)
- A & I PRODUCTS Classical V-Belt (1/2" X 42") 19" x4" x1" (A-A40)
- AFTERMARKET TP230GAL One 1 Gallon of Gray Paint Fits Massey Ferguson (SHN70-0092)
- A & I Products Lawn Mowers & Accessories