Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Belt, Drive 12" x4" x0.5"
Mfr # A-7540456
Zoro # G801290218
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Wrapped
- Length 29"
- Width 3/8"
- Thickness 0.24"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-7540456
- Zoro # G801290218
- UPC # 67195859406
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 29" |
Width | 3/8" |
Details
Belt Type | Wrapped |
Thickness | 0.24" |
Color | Brown |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Description
Belt, Drive, Color: Brown, Length: 29", Material: Polyester Cord, Notes: 3/8" x 29" Wrapped Polyester Cord, Thickness: 0.24", Type: Wrapped, Width: 3/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROACTIVE SPORTS ProActive Sport TDP303 3-1/4" Pride Designer Tees in Natural (TDP303)
- DB ELECTRICAL Tie Rod End For Case International Harvester 1070, 1090, 1170 (1704-3539)
- DEWALT Edger Blade, 7 1/2" dia. (DZO400)
- CROWN VERITY Cooking Grid (GT-60)
- A & I PRODUCTS Classical V-Belt (7/8" X 57") 24" x0.7" x4" (A-C53)
- A & I PRODUCTS Cross & Bearing Kit (CV) 1.3" x3.1" x3.2" (A-BP412040012)
- A & I PRODUCTS Washer, Fiber 0" x0" x0" (A-B1GH07)
- A & I PRODUCTS Micro-Rib V-Belt (94") 15" x5" x1.2" (A-940K6)
- A & I PRODUCTS Lift Arm, Lower (RH/LH), Cat. ll 38" x4" x2" (A-81821330)
- A & I PRODUCTS Micro-Rib V-Belt (31.0") 13.5" x3.5" x0.5" (A-310J6)
- DB ELECTRICAL NEW Belt for Case International Tractor - J911567 8PK1702 (1709-5500)
- A & I Products Riding Lawn Mower & Small Tractor Parts