Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Belt, Deck 22" x5" x1.5"
Mfr # A-191273
Zoro # G701290370
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Wrapped
- Color Black
- Thickness 0.443"
- Length 142.5"
- Width 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-191273
- Zoro # G701290370
- UPC # 67195863640
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 142.5" |
Width | 5/8" |
Details
Belt Type | Wrapped |
Color | Black |
Thickness | 0.443" |
Pulley Material - Belt Tensioners and Tension Pulleys | Aramid Cord |
For Use With (Systems) | Woods - FINISHING MOWER - 114 ; Woods - FINISHING MOWER - 114 |
Description
Belt, Deck, Color: Black, Length: 142.5", Material: Aramid Cord, Notes: 5/8" x 142.5" Wrapped Aramid Cord, Thickness: 0.443", Type: Wrapped, Width: 5/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT CANOPY ULA Kit 10 FT x 10 FT Ultra Light Aluminum Canopy with Roller Bag, White (040030001)
- ALPINE Cockroach Gel (30gm) Rotation '2' (59014067)
- STENS Trimmer Head Shop Pack 385-220-12 For Red Max Bc2300Dl 511010601 (385-220-12)
- MTD Switch-Key 3 Pos (925-04228)
- A & I PRODUCTS Lower Pull Arm Link (RH), Cat II 12" x3" x1" (A-398372R11)
- A & I PRODUCTS Jack, Trailer & Imp., Weld-on Swivel Brkt (2000 Lb.) 23" x7" x3" (A-15A151SW)
- A & I PRODUCTS Classical V-Belt (1/2" X 79") 10.5" x1.2" x4" (A-A77)
- A & I PRODUCTS Jack, Trailer & Imp., A-Frame Mount (5000 Lb.) 22.5" x2" x1" (A-15A175)
- A & I PRODUCTS Hitch Pin, Handle Lock, 3/4" x 6 1/4 9" x5" x1" (A-HL14)
- A & I PRODUCTS Jack, Sidewind Trailer & Imp., Tube Mount (2000 Lb.) 17" x5" x6" (A-VLA2071)
- A & I PRODUCTS TWO WHEEL SULKY WITH 18" ARM 29" x13" x11" (A-B1MS34)
- A & I Products Riding Lawn Mower & Small Tractor Parts