Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Belt, Deck 16" x5" x1"
Mfr # A-532405143
Zoro # G201289454
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Belt Type Wrapped
- Thickness 0.35"
- Width 1/2"
- Length 105.875"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-532405143
- Zoro # G201289454
- UPC # 67195865065
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 1/2" |
Length | 105.875" |
Details
Belt Type | Wrapped |
Thickness | 0.35" |
Color | White |
Pulley Material - Belt Tensioners and Tension Pulleys | Aramid Cord |
Description
Belt, Deck, Color: White, Length: 105.875", Material: Aramid Cord, Notes: 1/2" x 105.875" Wrapped Aramid Cord, Thickness: 0.35", Type: Wrapped, Width: 1/2"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS GroundsKeeper Walk Behind Spreader (3042650)
- COLLOMIX Bucket Cart, 60 in. H (BC 17)
- OREGON PowerCut Professional Chainsaw Chain 18", 3/8" Pitch, .050 Gauge, 68DL (E68)
- DEWALT Blower Kit, 100 cfm, 135 mph, 20 V (DCE100M1)
- A & I PRODUCTS Micro-Rib V-Belt (40.5") 18" x4" x0.5" (A-405K4)
- A & I PRODUCTS Alligator 125 RS Lacing, 8 - 24" Strips, 4 Pins & Washers 26" x4" x2" (A-54520)
- A & I PRODUCTS DUST COVER, GRASSCATCHER, STANDARD 0" x0" x0" (A-B1GCDUST)
- A & I PRODUCTS Thermostat (180�) 3.75" x4" x2" (A-11C16)
- A & I PRODUCTS Micro-Rib V-Belt (74.5") 11" x5" x1.2" (A-745K6)
- A & I PRODUCTS Alligator 125 Nylon Covered Cable 7" x7" x1" (A-1700006)
- AIC REPLACEMENT PARTS DN80 Sponge Cleaning Ball 2.5 Soft For Cleaning Construction Concrete Pipeline (CPW80-0003)
- A & I Products Riding Lawn Mower & Small Tractor Parts