Shop All Soil Auger Parts & Accessories
A & I Products
Belt, Bracket Auger Drive 16" x4" x0.5"
Mfr # A-585416
Zoro # G001289623
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type REL (Raw Edge Laminate)
- Length 38.375"
- Features 1/2" x 38.375" REL (Raw Edge Laminate) Aramid Cord
- Material of Construction Aramid Cord
- Thickness 0.302"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-585416
- Zoro # G001289623
- UPC # 67195860389
- Country of Origin India
- Category Soil Auger Parts & Accessories
Dimensions
Length | 38.375" |
Width | 1/2" |
Details
Type | REL (Raw Edge Laminate) |
Features | 1/2" x 38.375" REL (Raw Edge Laminate) Aramid Cord |
Material of Construction | Aramid Cord |
Thickness | 0.302" |
Color | Black |
Description
Belt, Bracket Auger Drive, Color: Black, Length: 38.375", Material: Aramid Cord, Notes: 1/2" x 38.375" REL (Raw Edge Laminate) Aramid Cord, Thickness: 0.302", Type: REL (Raw Edge Laminate), Width: 1/2"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Florida Elite Chair (135-12E)
- COOP POOP Organic 2-4-3 Plant Fertilizer 40 lb (51331)
- STENS Air Filter, 1 5/16 In. (605228)
- BRIGGS & STRATTON Solenoid (7701100MA)
- A & I PRODUCTS Belt, Auger 18.75" x2" x0.5" (A-07200020)
- A & I PRODUCTS Belt, Auger Drive 0" x0" x0" (A-95404195A)
- A & I PRODUCTS Belt, Auger 0" x0" x0" (A-1736421)
- ECHO Replacement Blade, 6 In. Dia. (99944900240)
- AMS Auger, Regular, 3 1/4 In, Signature Series (350.06)
- PLANTATION VERMICULITE PROF GRD 8QT (G208)
- AMS Auger, Regular, 2 3/4 In, 5/8 In Thread, SS (417.05)
- A & I Products Lawn & Garden Tools