Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Belt, Blade Drive 32.25" x2" x0.25"
Mfr # A-7540142
Zoro # G001290124
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type REL(RAW Edge Laminate)
- Length 31.2
- Width 3/8
- Thickness 0.25
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-7540142
- Zoro # G001290124
- UPC # 67195859167
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Length | 31.2 |
Width | 3/8 |
Details
Belt Type | REL(RAW Edge Laminate) |
Thickness | 0.25 |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Description
Belt, Blade Drive, Color: Black, Length: 31.2, Material: Polyester Cord, Notes: 0.365 X 31.2 REL(Raw Edge Laminate) Polyester Cord, Thickness: 0.25, Type: REL(RAW Edge Laminate), Width: 44263
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bracket-Idler (783-07234)
- MIRACLE-GRO Plant Food, Solid, 15 lb (2001123)
- OREGON CBN Grinding Wheel, 5-3/4" X 3/16" X 5/8" (OR534-316-CBN)
- GE GE Industrial Solutions GE1LU532SS Unmetered RV Outlet Box, 100 A, 3R (GE1LU532SS)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 258" ) 18" x18" x1.5" (A-B255K)
- A & I PRODUCTS Lift Arm, Lower (RH/LH), Cat. ll 38" x4" x2" (A-81821330)
- A & I PRODUCTS Hitch Pin 1/4" X 2-1/2" (5 pk) 5" x5" x1" (A-HL19)
- A & I PRODUCTS Hose, Thermostat 2" x1" x1" (A-45607DA)
- A & I PRODUCTS SPINDLE ASSY, TORO 107-8504 9" x9" x8" (A-B1TR02)
- A & I PRODUCTS Classical V-Belt (7/8" X 100") 12" x12" x3.5" (A-C96)
- DB ELECTRICAL New Sediment Bowl Screen For Ford/New Holland 2N, 8N, 9N, NAA, JUBILEE (1103-3386)
- A & I Products Lawn Mowers & Accessories