Shop All Soil Auger Parts & Accessories
A & I Products
Belt, Auger Drive 13.2" x4" x0.5"
Mfr # A-3887
Zoro # G401289865
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type REL (Raw Edge Laminate)
- Length 31.5"
- Features 1/2" x 31.5" REL (Raw Edge Laminate) Aramid Cord
- Material of Construction Aramid Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-3887
- Zoro # G401289865
- UPC # 67195862987
- Country of Origin India
- Category Soil Auger Parts & Accessories
Dimensions
Length | 31.5" |
Details
Type | REL (Raw Edge Laminate) |
Features | 1/2" x 31.5" REL (Raw Edge Laminate) Aramid Cord |
Material of Construction | Aramid Cord |
Description
Belt, Auger Drive, Color: Black, Length: 31.5", Material: Aramid Cord, Notes: 1/2" x 31.5" REL (Raw Edge Laminate) Aramid Cord, Thickness: 0.268", Type: REL (Raw Edge Laminate), Width: 1/2"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Link-Deck Lift (703-07489A)
- HOT SHOT BATTRY SIZEC HOTSHOT PK6 (ALK)
- ZIPPO Easy Spark Tinders (40479)
- GENESIS Trim Ring 1 1/8 In.H Blk (EOV TR 1 1/8)
- A & I PRODUCTS Belt, Auger Drive 0" x0" x0" (A-95404195A)
- A & I PRODUCTS Belt, Auger 0" x0" x0" (A-1736421)
- A & I PRODUCTS Belt, Auger 18.75" x2" x0.5" (A-07200020)
- AMS Auger, Flighted, 1 1/2 In, 5/8 In Thread (405.02)
- SPEEDCLEAN Vapor Steam Cleaner, 120V, 1600W (SC-VSC-7000)
- PROTECH TOOL SUPPLY Protech Tool Supply Landscape Auger 24 Inch - JL-24 (287113)
- MTD Gearbox Asm-Auger 30 (918-0417B)
- A & I Products Lawn & Garden Tools