Shop All Soil Auger Parts & Accessories
A & I Products
Belt, Auger Drive 13" x4" x0.5"
Mfr # A-379080
Zoro # G901289686
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type REC (Raw Edge Cogged)
- Length 29.5"
- Features 3/8" x 29.5" REC (Raw Edge Cogged) Aramid Cord
- Material of Construction Aramid Cord
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-379080
- Zoro # G901289686
- UPC # 67195864929
- Country of Origin India
- Category Soil Auger Parts & Accessories
Dimensions
Length | 29.5" |
Width | 3/8" |
Details
Type | REC (Raw Edge Cogged) |
Features | 3/8" x 29.5" REC (Raw Edge Cogged) Aramid Cord |
Material of Construction | Aramid Cord |
Color | Black |
Thickness | 0.25" |
Description
Belt, Auger Drive, Color: Black, Length: 29.5", Material: Aramid Cord, Notes: 3/8" x 29.5" REC (Raw Edge Cogged) Aramid Cord, Thickness: 0.25", Type: REC (Raw Edge Cogged), Width: 3/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPPY Snowbroom Extender To48" (2610XB)
- RAPALA X-Rap® Saltwater 4 Purple Chartreuse (SXR10PRCH)
- ILC Replacement for Power Wheels Gmf65 Barbie Dream Camper Parts BAG 1 FOR Barbie Camper Frc29 (GMF65 BARBIE DREAM CAMPER PARTS BAG 1 FOR BARBIE)
- BELOVED Motion Activated Cat Ball - 40016 (BE1690130)
- A & I PRODUCTS Belt, Auger 0" x0" x0" (A-1736421)
- A & I PRODUCTS Belt, Auger 18.75" x2" x0.5" (A-07200020)
- A & I PRODUCTS Belt, Auger Drive 0" x0" x0" (A-95404195A)
- ECHO Earth Auger, 4 In. Dia. (99944900170)
- SOIL MOIST Condition Soil-Moist 1# (JCD-100SMJA)
- DR. EARTH All Pur Potting Soil 8Qt (813)
- COAST OF MAINE Bar Harb 8Qt Pot Soil (BH8P)
- A & I Products Soil Auger Parts & Accessories